Shop All Pipe Wrenches
Wheeler-Rex
14" L 2" Cap. Aluminum Aluminum Straight Pipe Wrench, 14"
Mfr # 4414
Zoro # G7147080
product price: $52.55
/ea
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14"
- Jaw Capacity 2"
- Handle Material Aluminum
- Jaw Type Replaceable
- Material Heat Treated Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 4414
- Zoro # G7147080
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 14" |
Details
Item | Aluminum Straight Pipe Wrench,14" |
Jaw Capacity | 2" |
Handle Material | Aluminum |
Jaw Type | Replaceable |
Material | Heat Treated Alloy Steel |
Features | Full Floating Jaws have Spring Suspension for Fast Grip and Release; Aluminum Pipe Wrenches and Aluminum End Wrenches are Nearly 50% Less Weight Compared to Iron Wrenches |
Handle Type | Straight |
Description
Aluminum Straight Pipe Wrench,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 5/8 Inch 12-Point Socket (SHD12216)
- KIPP Square Hinge With Fastening Nut, Form:B, Stainless Steel 1.4305, B=32, 4, A=18, A1=14, A2=14 (K1142.110814165)
- RIDGID Support, Pipe 46 (42505)
- DIABLO Steel Demon 9 in. Carbide Reciprocating Saw Blade 10 TPI 3 pk (DS0910CF3)
- WHEELER-REX 8" L 1" Cap. Iron Straight Iron Pipe Wrench, 8" (4508)
- WHEELER-REX 18" L 2-1/2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 18" (4818)
- WHEELER-REX 18" L 2-1/2" Cap. Iron End Iron Pipe Wrench, 18" (4718)
- WHEELER-REX 14" L 2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 14" (4814)
- RIDGID 48" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 6" Jaw Capacity (848)
- MARTIN TOOLS SPROCKET & GEAR WRENCH PIPE 48 ALUMINUM (MTPWA48)
- MILWAUKEE TOOL 12 in L 2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7112)
- Wheeler-Rex Wrenches