Shop All Pipe Wrenches
Wheeler-Rex
14" L 2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 14"
Mfr # 4814
Zoro # G7138805
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14"
- Jaw Capacity 2"
- Handle Material Aluminum
- Jaw Type Replaceable
- Features Full Floating Jaws have Spring Suspension for Fast Grip and Release; Aluminum Pipe Wrenches and Aluminum End Wrenches are Nearly 50% Less Weight Compared to Iron Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 4814
- Zoro # G7138805
- UPC # 662933153200
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 14" |
Details
Item | Aluminum Off-Set Pipe Wrench,14" |
Jaw Capacity | 2" |
Handle Material | Aluminum |
Jaw Type | Replaceable |
Features | Full Floating Jaws have Spring Suspension for Fast Grip and Release; Aluminum Pipe Wrenches and Aluminum End Wrenches are Nearly 50% Less Weight Compared to Iron Wrenches |
Handle Type | Offset |
Material | Heat Treated Alloy Steel |
Description
Wheeler-Rex' 4814 14" L 2" Cap. Aluminum Off-Set Pipe Wrench, 14" is a durable and lightweight aluminum alloy pipe wrench that will make your work easier. It has a heat treated alloy steel jaw and body that provides strength and durability to this tool. The jaw capacity is 2", while the overall length of the wrench is 14". This comes with an offset handle made of aluminum for easy handling and comfort when in use. If you are looking for a lightweight yet sturdy pipe wrench, then Wheeler Rex' 4814 14" L 2" Cap. Aluminum Off-Set Pipe Wrench, 14" might be the right choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Electronic Level, 2-23/64" W, 23-19/64" L (4910-600)
- MILWAUKEE TOOLS SWITCH ASSY, ML23-66-2472 (ML23-66-2472)
- MITUTOYO U-Wave Cable (02AZD790F)
- KAI U.S.A. LTD. KERSHAW Knife Misdirect (1365)
- WHEELER-REX 18" L 2-1/2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 18" (4818)
- WHEELER-REX 8" L 1" Cap. Iron Straight Iron Pipe Wrench, 8" (4508)
- RIDGID RIDGID® 31090 810 10" 1-1/2" Capacity Aluminum Straight Pipe Wrench (31090)
- LENOX Pipe Wrench, 24in. ALUMINUM PIPE WRENCH (LEN23824)
- RIDGID RIDGID 31015 12 12 2 Capacity Straight Pipe Wrench (31015)
- GREAT NECK 24-In Pipe Wrench (PW24)
- RIDGID 10 in L 1 1/2 in Cap. Aluminum End Pipe Wrench (E-910)
- Wheeler-Rex Wrenches