Shop All Sockets
Wheeler-Rex
1/2 in Drive, 7/8" 6 pt SAE Socket, 6 Points
Mfr # 979
Zoro # G4819631
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 979
- Zoro # G4819631
- UPC # 662933120554
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 6 1/4 in |
Size | 7/8" |
Socket Sizes | 7/8 in |
Socket Depth | Deep |
Socket Size | 7/8 in |
Description
Socket, Socket Size 7/8 in, 6-Point, Alloy Steel, Zinc Plated, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMSET Powder Load, Yellow, 27Caliber Strip, Pk100 (4RS27)
- YMW TAPS Spiral Flute Tap, #6-32, 4 Flutes (387035)
- WILLIAMS Williams Service Wrench, 41mm (3541M)
- NANUK CASES Customized Foam Insert (935) for 2 Bodie, 935-FOAM_DSLR (935-FOAM_DSLR)
- WHEELER-REX 1/2 in Drive, 1" 6 pt SAE Socket, 6 Points (986)
- WHEELER-REX 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (981)
- WHEELER-REX 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points (980)
- WHEELER-REX 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (948)
- WHEELER-REX 1/2 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (985)
- WHEELER-REX 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (987)
- AMERICAN FORGE & FOUNDRY 3-3/4" Drive, 3-3/4" 6 Points (18526)
- Wheeler-Rex Sockets