Shop All Sockets
Wheeler-Rex
1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points
Mfr # 978
Zoro # G4819647
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheeler-Rex
- MFR # 978
- Zoro # G4819647
- UPC # 662933120509
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 6 in |
Size | 3/4" |
Socket Sizes | 3/4 in |
Socket Depth | Deep |
Socket Size | 3/4 in |
Description
Socket, Socket Size 3/4 in, 6-Point, Alloy Steel, Zinc Plated, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4403)
- WRIGHT TOOL Dial Torque Wrench 1/4" Drive Dial Type (2470)
- IGAGING eLevel 9" Digital Level with Level Vials & Laser - 35-909-L (35-909-L)
- JACOBS K1 Chuck Key (JCM3641P20)
- WHEELER-REX 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (981)
- WHEELER-REX 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (983)
- WHEELER-REX 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points (980)
- WHEELER-REX 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (948)
- WHEELER-REX 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (945)
- WHEELER-REX 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (987)
- WRIGHT TOOL Breaker Bar, 1 " Dr, 26 " (8435)
- Wheeler-Rex Sockets & Ratchets