Shop All Sockets
Wheeler-Rex
1/2 in Drive, 30mm 6 pt Metric Socket, 6 Points
Mfr # 946
Zoro # G4818807
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 946
- Zoro # G4818807
- UPC # 662933119657
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 6 1/2 in |
Size | 30mm |
Socket Sizes | 30mm |
Socket Depth | Deep |
Socket Size | 30 mm |
Description
Socket, Socket Size 30 mm, 6-Point, Alloy Steel, Zinc Plated, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Vacuum Hose Adapter, For No. ROS65VC (VAC024)
- ALLWAY 1 in. 2-Edge Scraper Blades 2/Cd (1B)
- MITUTOYO Gage Block, 13/64" L, 3/8" H, Steel, ASME 0 (611615-531)
- HHIP 5/16-24NF H3 3 Flute Spiral Point Plug Tap (1011-6102)
- WHEELER-REX 1/2 in Drive, 1-15/16" 6 pt SAE Socket, 6 Points (984)
- WHEELER-REX 1/2 in Drive, 1" 6 pt SAE Socket, 6 Points (986)
- WHEELER-REX 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points (978)
- WHEELER-REX 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (944)
- WHEELER-REX 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (982)
- WHEELER-REX 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (948)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 12mm (80624)
- Wheeler-Rex Sockets & Ratchets