Shop All Sockets
Wheeler-Rex
1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points
Mfr # 945
Zoro # G4819306
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheeler-Rex
- MFR # 945
- Zoro # G4819306
- UPC # 662933119602
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 6 1/4 in |
Size | 24mm |
Socket Depth | Deep |
Socket Sizes | 24mm |
Socket Size | 24 mm |
Description
Socket, Socket Size 24 mm, 6-Point, Alloy Steel, Zinc Plated, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS Sledge Hammer, 24" Orange Fiberglass Handle, 8 lb. Head (SLO-8-24)
- PROTO Combination Wrench, SAE, 1-1/4" Head Sz (J1240-T500)
- KNIPEX 12" Precision internal Circlip Pliers, Plastic Grip (48 21 J41)
- WESTWARD Long Lathe File, Machinists, 12 In L (1NFT7)
- WHEELER-REX 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (948)
- WHEELER-REX 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (944)
- WHEELER-REX 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (983)
- WHEELER-REX 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (982)
- WHEELER-REX 1/2 in Drive, 1-15/16" 6 pt SAE Socket, 6 Points (984)
- WHEELER-REX 1/2 in Drive, 7/8" 6 pt SAE Socket, 6 Points (979)
- AMPCO SAFETY TOOLS 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points (DW-1/2D3/4)
- Wheeler-Rex Sockets