Shop All Sockets
Wheeler-Rex
1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points
Mfr # 983
Zoro # G4819744
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 983
- Zoro # G4819744
- UPC # 662933120752
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 6 1/2 in |
Size | 1-1/8" |
Socket Depth | Deep |
Socket Sizes | 1-1/8 in |
Socket Size | 1 1/8 in |
Description
Socket, Socket Size 1 1/8 in, 6-Point, Alloy Steel, Zinc Plated, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Utility Tote, Copolymer Resin, Black/Gray, 16 in W x 10-1/2 in D x 7 in H (16500-2)
- J.W. WINCO GN820.3-355-MLC Horizontal Toggle Clamp (820.3-355-MLC)
- KLEIN TOOLS Long-Nose Pliers, Slim, 1/32-Inch Point Diameter, 5-Inch (D307-51/2C)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 25/32 (55450)
- WHEELER-REX 1/2 in Drive, 1-15/16" 6 pt SAE Socket, 6 Points (984)
- WHEELER-REX 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (982)
- WHEELER-REX 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (948)
- WHEELER-REX 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points (978)
- WHEELER-REX 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (987)
- WHEELER-REX 1/2 in Drive, 1" 6 pt SAE Socket, 6 Points (986)
- PROTO 1/2 in Drive, 11/16" Hex SAE Socket, 6 Points (J5422H)
- Wheeler-Rex Sockets