Shop All Sockets
Wheeler-Rex
1/2 in Drive, 1-15/16" 6 pt SAE Socket, 6 Points
Mfr # 984
Zoro # G4819245
product price: $63.55
/ea
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 984
- Zoro # G4819245
- UPC # 662933120806
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 6 1/2 in |
Size | 1-15/16" |
Socket Depth | Deep |
Socket Sizes | 1-5/16 in |
Socket Size | 1 5/16 in |
Description
Socket, Socket Size 1 5/16 in, 6-Point, Alloy Steel, Zinc Plated, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set with Rails, 31-Piece (8-38 mm) (SID92105)
- GS TOOLING ER32 Collet Chuck Nuts (337392)
- MITUTOYO Telescoping Gage Set, 6 Pc, 0.315 to 6In (155-903)
- CENTURY DRILL & TOOL Pliers Long Nose 6 Jaw Capacity 2-3/8 Jaw Length 2-3/16 Jaw Thick 3/8 (72557)
- WHEELER-REX 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (982)
- WHEELER-REX 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (983)
- WHEELER-REX 1/2 in Drive, 1" 6 pt SAE Socket, 6 Points (986)
- WHEELER-REX 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (987)
- WHEELER-REX 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points (980)
- WHEELER-REX 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (981)
- SUNEX 1/2" Drive, 13mm Metric Socket, 12 Points (213MZB)
- Wheeler-Rex Sockets & Ratchets