Shop All Sockets
Wheeler-Rex
1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points
Mfr # 982
Zoro # G4819735
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 982
- Zoro # G4819735
- UPC # 662933120707
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 6 1/2 in |
Size | 1-1/4" |
Socket Depth | Deep |
Socket Sizes | 1-1/4 in |
Socket Size | 1 1/4 in |
Description
Socket, Socket Size 1 1/4 in, 6-Point, Alloy Steel, Zinc Plated, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/16" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO15/16)
- HHIP 5 X 8 X 12 Precision Ground Right Angle Plate (3402-1041)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1610" (953CO20SS)
- PALADIN Crimping Tool Die, Mfr. No. PA8021/PA1305 (PA2035)
- WHEELER-REX 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (983)
- WHEELER-REX 1/2 in Drive, 1-15/16" 6 pt SAE Socket, 6 Points (984)
- WHEELER-REX 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (945)
- WHEELER-REX 1/2 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (985)
- WHEELER-REX 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points (980)
- WHEELER-REX 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points (978)
- DYNAMIC Tools 2-5/8" X 1" Drive, 12 Point Standard Length, Chrome Socket (D099480)
- Wheeler-Rex Sockets & Ratchets