Shop All Socket Sets
Wheeler-Rex
1/2" Drive Deep Socket SAE 5 Pieces 15/16 in to 1 1/4 in , Zinc Plated
Mfr # 961
Zoro # G4819376
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ratchets Included Pear Head 11 in
- Std. Socket Point Styles Included None
- Finish Zinc Plated
- Tether Capable Tether Capable
- Flex Socket Point Styles Included None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 961
- Zoro # G4819376
- UPC # 662933120004
- Country of Origin United States
- Category Socket Sets
Dimensions
Socket Size Range | 15/16 in to 1 1/4 in |
Drive Size | 1/2" |
Socket Depth | Deep, Standard |
Standard Socket Size | 1 1/16 in, 1 1/4 in, 1 1/8 in, 15/16 in |
Socket Size | 1 1/16 in, 1 1/4 in, 1 1/8 in, 15/16 in |
Container Width | 15 in |
Deep Socket Size | 1 1/16 in, 1 1/4 in, 1 1/8 in, 15/16 in |
Socket Length | 6 1/8 in, 6 1/4 in, 6 3/8 in |
Container Length | 11 in |
Container Height | 3 1/2 in |
Standard Socket Style/Size | Standard 6-Point: 15/16 in, 1 1/16 in, 1 1/8 in, 1 1/4 in |
Deep Socket Style/Size | Deep 6-Point: 15/16 in, 1 1/16 in, 1 1/8 in, 1 1/4 in |
Description
Product details about the WHEELER-REX - 961 Deep Socket Set.
A deep socket set includes sockets with longer bodies, allowing access to recessed or hard-to-reach nuts and bolts. This specialized set is ideal for tackling tasks where standard sockets may not reach, providing the versatility needed for various mechanical and automotive repairs.
The WHEELER-REX - 961 Deep Socket Set is a comprehensive toolset designed for use with nuts. The set includes four deep sockets in sizes of 15/16", 1 1/16", 1 1/8" and 1-1/4". These socket sizes are suitable for a range of applications, providing versatility to the user. The bolt clearance is measured at five inches, while the drive size is half an inch. This product also features standard sockets in similar sizes, offering flexibility between deep and standard socket depths.
Crafted from durable alloy steel, this socket set has been built to withstand impact usage. Its zinc-plated finish adds an extra layer of protection against wear and tear over time. Each socket features a six-point shape that provides adequate grip on fasteners during operation. Despite being non-magnetic and non-sparking, these sockets are tether capable which can be beneficial in certain scenarios.
This five-piece set comes neatly packed in a plastic case with molded fit container features for secure storage and transport. The case measures fifteen inches wide by eleven inches long with a height of three-and-a-half inches making it compact enough for easy handling yet spacious enough to accommodate all components comfortably. It's worth noting that while this kit does include pear head ratchets measuring eleven inches each, it does not come with any additional drive tools.
In conclusion, the WHEELER-REX - 961 Deep Socket Set offers both standard and deep sockets within its range of included pieces making it versatile enough to cater to various needs when working with nuts as compatible fasteners.
A deep socket set includes sockets with longer bodies, allowing access to recessed or hard-to-reach nuts and bolts. This specialized set is ideal for tackling tasks where standard sockets may not reach, providing the versatility needed for various mechanical and automotive repairs.
The WHEELER-REX - 961 Deep Socket Set is a comprehensive toolset designed for use with nuts. The set includes four deep sockets in sizes of 15/16", 1 1/16", 1 1/8" and 1-1/4". These socket sizes are suitable for a range of applications, providing versatility to the user. The bolt clearance is measured at five inches, while the drive size is half an inch. This product also features standard sockets in similar sizes, offering flexibility between deep and standard socket depths.
Crafted from durable alloy steel, this socket set has been built to withstand impact usage. Its zinc-plated finish adds an extra layer of protection against wear and tear over time. Each socket features a six-point shape that provides adequate grip on fasteners during operation. Despite being non-magnetic and non-sparking, these sockets are tether capable which can be beneficial in certain scenarios.
This five-piece set comes neatly packed in a plastic case with molded fit container features for secure storage and transport. The case measures fifteen inches wide by eleven inches long with a height of three-and-a-half inches making it compact enough for easy handling yet spacious enough to accommodate all components comfortably. It's worth noting that while this kit does include pear head ratchets measuring eleven inches each, it does not come with any additional drive tools.
In conclusion, the WHEELER-REX - 961 Deep Socket Set offers both standard and deep sockets within its range of included pieces making it versatile enough to cater to various needs when working with nuts as compatible fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Battery Rack (ML48-22-8338)
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (ZWEDC610MAT-10' 0)
- BOSCH Switch (1617200066)
- BIG HORN 7/8 Inch Plug Cutter W. L. Fuller 11680875 (19158)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 15/16 in to 1 1/4 in , Zinc Plated (960)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 1 1/16 in to 1 7/16 in , Zinc Plated (963)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 1 1/16 in to 1 1/4 in , Zinc Plated (964)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 15/16 in to 1 1/4 in , Zinc Plated (962)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 7/8 in to 1 1/4 in , Zinc Plated (965)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 3/4 in to 1 1/16 in , Zinc Plated (966)
- GEARWRENCH 11 Piece 3/8" Drive 12 Point Deep SAE Socket Set (80563)
- Wheeler-Rex Socket Sets