Shop All Socket Sets
Wheeler-Rex
1/2" Drive Deep Socket SAE 5 Pieces 1 1/16 in to 1 7/16 in , Zinc Plated
Mfr # 963
Zoro # G4818782
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sockets Included 1-1/16 in, 1-1/4 in, 1-5/16 in, 1-7/16 in
- Ratchets Included Pear Head 11 in
- Measurement Type SAE
- Flex Socket Point Styles Included None
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 963
- Zoro # G4818782
- UPC # 662933120103
- Country of Origin United States
- Category Socket Sets
Dimensions
Socket Size Range | 1 1/16 in to 1 7/16 in |
Drive Size | 1/2" |
Socket Depth | Deep, Standard |
Deep Socket Style/Size | Deep 6-Point: 1 1/16 in, 1 1/4 in, 1 5/16 in, 1 7/16 in |
Deep Socket Size | 1 1/16 in, 1 1/4 in, 1 5/16 in, 1 7/16 in |
Standard Socket Style/Size | Standard 6-Point: 1 1/16 in, 1 1/4 in, 1 5/16 in, 1 7/16 in |
Container Length | 11 in |
Container Height | 3 1/2 in |
Socket Size | 1 1/16 in, 1 1/4 in, 1 5/16 in, 1 7/16 in |
Standard Socket Size | 1 1/16 in, 1 1/4 in, 1 5/16 in, 1 7/16 in |
Socket Length | 6 1/4 in, 6 3/8 in, 6 1/2 in, 6 5/8 in |
Container Width | 15 in |
Description
Socket Wrench Set, Alloy Steel, Zinc Plated, 1/2 in, Impact Rated Yes, Socket Depth Deep, Standard, Socket Length 6 1/4 in, 6 3/8 in, 6 1/2 in, 6 5/8 in, Socket Shape 6-Point, Includes Standard Sockets Yes, Standard Socket Style/Size Standard 6-Point: 1 1/16 in, 1 1/4 in, 1 5/16 in, 1 7/16 in, Standard Socket Count/Style (4) 6-Point, Includes Deep Sockets Yes, Deep Socket Style/Size Deep 6-Point: 1 1/16 in, 1 1/4 in, 1 5/16 in, 1 7/16 in, Deep Socket Count/Style (4) 6-Point, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"x18" Ship Auger Bit (DMS73-1050)
- EAZYPOWER T15 Security Insert Bit (13230)
- VIM TOOLS VIM Tools HBR4 Close Quarters Hex Bit Ratchet With Handle (VIM-HBR4)
- UNIBOR 1-5/8in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25152)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 3/4 in to 1 1/16 in , Zinc Plated (966)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 15/16 in to 1 1/4 in , Zinc Plated (962)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 1 1/16 in to 1 1/4 in , Zinc Plated (964)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 7/8 in to 1 1/4 in , Zinc Plated (965)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 15/16 in to 1 1/4 in , Zinc Plated (961)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 15/16 in to 1 1/4 in , Zinc Plated (960)
- TEKTON 1/4 in Drive Hex Bit Socket Set with Rail, 10-Piece (5/64-5/16 in) (SHB90105)
- Wheeler-Rex Sockets & Ratchets