Shop All Socket Sets
Wheeler-Rex
1/2" Drive Deep Socket SAE 4 Pieces 15/16 in to 1 1/4 in , Zinc Plated
Mfr # 960
Zoro # G4819202
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (3) 960 Kit Includes: 15/16", 1 1/16", 1 1/4"
- Impact Rated Yes
- Std. Socket Point Styles Included None
- Drive Size 1/2"
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheeler-Rex
- MFR # 960
- Zoro # G4819202
- UPC # 662933119954
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Socket Size Range | 15/16 in to 1 1/4 in |
Socket Depth | Deep, Standard |
Deep Socket Style/Size | Deep 6-Point: 15/16 in, 1 1/16 in, 1 1/4 in |
Socket Length | 6 1/8 in, 6 1/4 in, 6 3/8 in |
Container Width | 15 in |
Container Height | 3 1/2 in |
Socket Size | 1 1/16 in, 1 1/4 in, 15/16 in |
Container Length | 11 in |
Standard Socket Style/Size | Standard 6-Point: 15/16 in, 1 1/16 in, 1 1/4 in |
Deep Socket Size | 1 1/16 in, 1 1/4 in, 15/16 in |
Standard Socket Size | 1 1/16 in, 1 1/4 in, 15/16 in |
Description
Product details about the WHEELER-REX - 960 Deep Socket Set.
A deep socket set includes sockets with longer bodies, allowing access to recessed or hard-to-reach nuts and bolts. This specialized set is ideal for tackling tasks where standard sockets may not reach, providing the versatility needed for various mechanical and automotive repairs.
The WHEELER-REX - 960 Deep Socket Set is a comprehensive toolset designed for various applications. It includes three deep sockets of sizes: 15/16 in, 1 1/16 in, and 1 1/4 in. These socket sizes are within the standard range and can accommodate fasteners of corresponding dimensions. The set also comes with standard sockets of the same sizes, providing versatility to handle different tasks. Each socket has a length ranging from 6 1/8 in to 6 3/8 in, offering adequate reach for most jobs.
Crafted from durable alloy steel material, this deep socket set is built to withstand high impact operations. Its zinc-plated finish adds an extra layer of protection against corrosion and wear, prolonging its service life under regular use conditions. Both the deep and standard sockets feature a six-point shape that provides firm grip on nuts without slipping or rounding off edges.
This four-piece set comes neatly packed inside a plastic case with molded fit container features for easy storage and transportation. The case measures at a convenient size with dimensions: width -15 inches; height -31⁄2 inches; length -11 inches making it suitable for small spaces or mobile toolkits. Although not tether ready nor insulated, this product does include pear head ratchets measuring at an accessible length of eleven inches which complements the included sockets well.
Please note that while these tools are capable of handling heavy-duty tasks due to their impact-rated designations, they do not come equipped with drive tools nor have any flex socket point styles included.
A deep socket set includes sockets with longer bodies, allowing access to recessed or hard-to-reach nuts and bolts. This specialized set is ideal for tackling tasks where standard sockets may not reach, providing the versatility needed for various mechanical and automotive repairs.
The WHEELER-REX - 960 Deep Socket Set is a comprehensive toolset designed for various applications. It includes three deep sockets of sizes: 15/16 in, 1 1/16 in, and 1 1/4 in. These socket sizes are within the standard range and can accommodate fasteners of corresponding dimensions. The set also comes with standard sockets of the same sizes, providing versatility to handle different tasks. Each socket has a length ranging from 6 1/8 in to 6 3/8 in, offering adequate reach for most jobs.
Crafted from durable alloy steel material, this deep socket set is built to withstand high impact operations. Its zinc-plated finish adds an extra layer of protection against corrosion and wear, prolonging its service life under regular use conditions. Both the deep and standard sockets feature a six-point shape that provides firm grip on nuts without slipping or rounding off edges.
This four-piece set comes neatly packed inside a plastic case with molded fit container features for easy storage and transportation. The case measures at a convenient size with dimensions: width -15 inches; height -31⁄2 inches; length -11 inches making it suitable for small spaces or mobile toolkits. Although not tether ready nor insulated, this product does include pear head ratchets measuring at an accessible length of eleven inches which complements the included sockets well.
Please note that while these tools are capable of handling heavy-duty tasks due to their impact-rated designations, they do not come equipped with drive tools nor have any flex socket point styles included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLT BUSTER HD High Power Kit, max output 120VAC x 15 amps (60026)
- BIG HORN 4 Inch Dust Collector Starter Kit (11668)
- RELTON SDS+ Rotary Rebar Cutter 3/4"X12" (SRB-12)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round with Hex Bolster (79204)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 15/16 in to 1 1/4 in , Zinc Plated (962)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 7/8 in to 1 1/4 in , Zinc Plated (965)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 1 1/16 in to 1 1/4 in , Zinc Plated (964)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 15/16 in to 1 1/4 in , Zinc Plated (961)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 3/4 in to 1 1/16 in , Zinc Plated (966)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 1 1/16 in to 1 7/16 in , Zinc Plated (963)
- KO-KEN Socket set Z-series 10 pieces 1/4 Sq. Drive (2285ZE)
- Wheeler-Rex Socket Sets