Shop All Socket Sets
Wheeler-Rex
1/2" Drive Deep Socket SAE 4 Pieces 1 1/16 in to 1 1/4 in , Zinc Plated
Mfr # 964
Zoro # G4819211
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Std. Socket Point Styles Included None
- Includes (3) 964 Kit Includes: 1 1/16", 1 1/4", 1 1/8"
- Impact Rated Yes
- Socket Size Range 1 1/16 in to 1 1/4 in
- Ratchets Included Pear Head 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 964
- Zoro # G4819211
- UPC # 662933120158
- Country of Origin United States
- Category Socket Sets
Dimensions
Socket Size Range | 1 1/16 in to 1 1/4 in |
Drive Size | 1/2" |
Socket Depth | Deep, Standard |
Deep Socket Style/Size | Deep 6-Point: 1 1/16 in, 1 1/8 in, 1 1/4 in |
Socket Size | 1 1/16 in, 1 1/4 in, 1 1/8 in |
Socket Length | 6 1/4 in, 6 3/8 in |
Deep Socket Size | 1 1/16 in, 1 1/4 in, 1 1/8 in |
Container Length | 11 in |
Container Height | 3 1/2 in |
Standard Socket Style/Size | Standard 6-Point: 1 1/16 in, 1 1/8 in, 1 1/4 in |
Container Width | 15 in |
Standard Socket Size | 1 1/16 in, 1 1/4 in, 1 1/8 in |
Description
Product details about the WHEELER-REX - 964 Deep Socket Set.
A deep socket set includes sockets with longer bodies, allowing access to recessed or hard-to-reach nuts and bolts. This specialized set is ideal for tackling tasks where standard sockets may not reach, providing the versatility needed for various mechanical and automotive repairs.
The WHEELER-REX - 964 Deep Socket Set is a comprehensive toolset designed for various applications. It includes three standard sockets and three deep sockets, all with sizes ranging from 1 1/16 in to 1 1/4 in. The set also features a pear head ratchet of an impressive length of 11 inches. Each socket has been crafted to accommodate nuts as the compatible fastener type, making it suitable for tasks that require such specifications.
Constructed from robust alloy steel, this socket set is built to withstand high impact use. Its zinc-plated finish adds an extra layer of durability and resistance against wear and tear. Both standard and deep sockets are included in the set, each featuring a six-point shape for efficient torque transfer while reducing the risk of rounding off fasteners.
This four-piece kit comes neatly packed in a plastic case with molded fit container features, ensuring your tools stay organized and protected when not in use. The case measures at an adequate size with dimensions: container length at 11 inches, width at 15 inches, and height at just about 31⁄2 inches providing ample space without being overly bulky or cumbersome to handle.
Please note that while this product is tether capable, it does not come ready-to-tether out of the box; additional accessories may be required if you wish to utilize this feature.
A deep socket set includes sockets with longer bodies, allowing access to recessed or hard-to-reach nuts and bolts. This specialized set is ideal for tackling tasks where standard sockets may not reach, providing the versatility needed for various mechanical and automotive repairs.
The WHEELER-REX - 964 Deep Socket Set is a comprehensive toolset designed for various applications. It includes three standard sockets and three deep sockets, all with sizes ranging from 1 1/16 in to 1 1/4 in. The set also features a pear head ratchet of an impressive length of 11 inches. Each socket has been crafted to accommodate nuts as the compatible fastener type, making it suitable for tasks that require such specifications.
Constructed from robust alloy steel, this socket set is built to withstand high impact use. Its zinc-plated finish adds an extra layer of durability and resistance against wear and tear. Both standard and deep sockets are included in the set, each featuring a six-point shape for efficient torque transfer while reducing the risk of rounding off fasteners.
This four-piece kit comes neatly packed in a plastic case with molded fit container features, ensuring your tools stay organized and protected when not in use. The case measures at an adequate size with dimensions: container length at 11 inches, width at 15 inches, and height at just about 31⁄2 inches providing ample space without being overly bulky or cumbersome to handle.
Please note that while this product is tether capable, it does not come ready-to-tether out of the box; additional accessories may be required if you wish to utilize this feature.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 14 Piece Metric L-Shape Hex Key Set, 12397 (12397)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 12 (H328FU)
- ZORO SELECT 3/8" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-103750B)
- AJAX TOOL WORKS PIN SINGLE END DRIFT (AJ624)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 7/8 in to 1 1/4 in , Zinc Plated (965)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 3/4 in to 1 1/16 in , Zinc Plated (966)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 15/16 in to 1 1/4 in , Zinc Plated (961)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 15/16 in to 1 1/4 in , Zinc Plated (960)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 15/16 in to 1 1/4 in , Zinc Plated (962)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 1 1/16 in to 1 7/16 in , Zinc Plated (963)
- CTA MANUFACTURING Torx Plus Skt Set 1/4" Dr 5 PT 5 PC (CTA5064)
- Wheeler-Rex Socket Sets