Shop All Socket Sets
Wheeler-Rex
1/2" Drive Deep Socket Metric 7 Pieces 17 to 30 mm , Zinc Plated
Mfr # 950
Zoro # G4819227
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sockets Included 17mm, 19mm, 22mm, 24mm, 27mm, 30mm
- Finish Zinc Plated
- Measurement Type Metric
- Impact Rated Yes
- Ratchets Included Pear Head 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 950
- Zoro # G4819227
- UPC # 662933119800
- Country of Origin United States
- Category Socket Sets
Dimensions
Socket Size Range | 17 to 30 mm |
Drive Size | 1/2" |
Socket Depth | Deep, Standard |
Deep Socket Size | 17 mm, 19 mm, 22 mm, 24 mm, 27 mm, 30 mm |
Container Width | 15 in |
Container Height | 3 1/2 in |
Standard Socket Size | 17 mm, 19 mm, 22 mm, 24 mm, 27 mm, 30 mm |
Deep Socket Style/Size | Deep 6-Point: 17 mm, 19 mm, 22 mm, 24 mm, 27 mm, 30 mm |
Socket Length | 6 in, 6 1/8 in, 6 1/4 in, 6 3/8 in |
Socket Size | 17 mm, 19 mm, 22 mm, 24 mm, 27 mm, 30 mm |
Container Length | 11 in |
Standard Socket Style/Size | Standard 6-Point: 17 mm, 19 mm, 22 mm, 24 mm, 27 mm, 30 mm |
Description
Product details about the WHEELER-REX - 950 Deep Socket Set.
A deep socket set includes sockets with longer bodies, allowing access to recessed or hard-to-reach nuts and bolts. This specialized set is ideal for tackling tasks where standard sockets may not reach, providing the versatility needed for various mechanical and automotive repairs.
The WHEELER-REX - 950 Deep Socket Set is a comprehensive collection of sockets, designed to meet various needs. The set includes both standard and deep socket sizes ranging from 17 mm to 30 mm, suitable for a wide array of tasks. Each socket in the set has been crafted with precision, ensuring accurate fit for compatible fasteners. The sockets are available in both standard and deep lengths, providing versatility for different applications.
Crafted from durable alloy steel, these sockets are built to withstand high impact use. They feature a zinc-plated finish that adds an extra layer of protection against wear and tear. The six-point shape of the sockets allows for secure grip on nuts while minimizing slippage during use.
This seven-piece set comes neatly packed in a plastic case with molded fit container features, ensuring each piece stays securely in place when not in use. With its compact dimensions (11" length x 15" width x 31⁄2" height), this case can be easily stored or transported as needed. This kit includes six metric-sized deep sockets (17mm, 19mm, 22mm, 24mm, 27mm &30mm) along with an accompanying pear head ratchet measuring at eleven inches long.
Please note that while these tools are tether capable they do not come equipped with any tethering devices nor drive tools included within the package itself.
A deep socket set includes sockets with longer bodies, allowing access to recessed or hard-to-reach nuts and bolts. This specialized set is ideal for tackling tasks where standard sockets may not reach, providing the versatility needed for various mechanical and automotive repairs.
The WHEELER-REX - 950 Deep Socket Set is a comprehensive collection of sockets, designed to meet various needs. The set includes both standard and deep socket sizes ranging from 17 mm to 30 mm, suitable for a wide array of tasks. Each socket in the set has been crafted with precision, ensuring accurate fit for compatible fasteners. The sockets are available in both standard and deep lengths, providing versatility for different applications.
Crafted from durable alloy steel, these sockets are built to withstand high impact use. They feature a zinc-plated finish that adds an extra layer of protection against wear and tear. The six-point shape of the sockets allows for secure grip on nuts while minimizing slippage during use.
This seven-piece set comes neatly packed in a plastic case with molded fit container features, ensuring each piece stays securely in place when not in use. With its compact dimensions (11" length x 15" width x 31⁄2" height), this case can be easily stored or transported as needed. This kit includes six metric-sized deep sockets (17mm, 19mm, 22mm, 24mm, 27mm &30mm) along with an accompanying pear head ratchet measuring at eleven inches long.
Please note that while these tools are tether capable they do not come equipped with any tethering devices nor drive tools included within the package itself.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 9 Piece Metric/SAE T-Shape Hex Key Set, 13199 (13199)
- MARSHALLTOWN PREMIER Notched Trowel, Left, 1/2" x 1/2" x 1/2" (775SDL)
- DRILL AMERICA 1/2" 60 Degree HSS Weldon Shank Dovetail Cutter (DWCA1408-60)
- STURTEVANT RICHMONT Open End Interchangeable Head, 24mm (819952)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 15/16 in to 1 1/4 in , Zinc Plated (962)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 1 1/16 in to 1 1/4 in , Zinc Plated (964)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 3/4 in to 1 1/16 in , Zinc Plated (966)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 7/8 in to 1 1/4 in , Zinc Plated (965)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 15/16 in to 1 1/4 in , Zinc Plated (961)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 15/16 in to 1 1/4 in , Zinc Plated (960)
- TENG TOOLS TTEAF62 - 62 Piece SAE/Imperial Wrench/Socket Set in EVA (TTEAF62)
- Wheeler-Rex Sockets & Ratchets