Shop All Socket Sets
Wheeler-Rex
1/2" Drive Deep Socket Metric 5 Pieces 17 to 30 mm , Zinc Plated
Mfr # 942
Zoro # G4818064
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Deep Socket Point Styles Included 6
- Ratchets Included Pear Head 11 in
- Measurement Type Metric
- Drive Size 1/2"
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 942
- Zoro # G4818064
- UPC # 662933119459
- Country of Origin United States
- Category Socket Sets
Dimensions
Socket Size Range | 17 to 30 mm |
Drive Size | 1/2" |
Socket Depth | Deep, Standard |
Container Length | 11 in |
Socket Size | 17 mm, 19 mm, 24 mm, 30 mm |
Standard Socket Size | 17 mm, 19 mm, 24 mm, 30 mm |
Container Height | 3 1/2 in |
Container Width | 15 in |
Socket Length | 6 in, 6 1/4 in, 6 3/8 in |
Deep Socket Size | 17 mm, 19 mm, 24 mm, 30 mm |
Deep Socket Style/Size | Deep 6-Point: 17 mm, 19 mm, 24 mm, 30 mm |
Standard Socket Style/Size | Standard 6-Point: 17 mm, 19 mm, 24 mm, 30 mm |
Description
If you are looking for a deep socket set, the Wheeler-Rex 942 Deep Socket Set is a great choice. The six point styles included in this set will meet your needs. This impact wrench socket set comes with six different deep socket points, ranging from 17 mm to 30 mm. The zinc plated alloy steel makes the sockets durable and corrosion resistant. Each of the five pieces in this plastic case contains a different size of deep sockets, making it easy to find what you need when you need it. If you are looking for a quality deep socket set that can meet your demands, this Wheeler Rex Deep Socket Set is perfect for the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (39180)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 9/16 (C20674)
- INSIZE Dial Caliper, 0-300mm Range, 2"Jaw D, White (1311-300A)
- KO-KEN Quick Spinner 3/8 Square 25mm Z-series 3/8 Sq. Drive (3756Z)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 15/16 in to 1 1/4 in , Zinc Plated (961)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 15/16 in to 1 1/4 in , Zinc Plated (962)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 15/16 in to 1 1/4 in , Zinc Plated (960)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 3/4 in to 1 1/16 in , Zinc Plated (966)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 1 1/16 in to 1 7/16 in , Zinc Plated (963)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 7/8 in to 1 1/4 in , Zinc Plated (965)
- WERA 3/8" Drive Ratchet Set SAE, Torx(R) 29 Pieces 1/4 in to 3/4 in , Chrome (05004049001)
- Wheeler-Rex Sockets & Ratchets