Shop All Socket Sets
Wheeler-Rex
1/2" Drive Deep Socket Metric 4 Pieces 19 to 24 mm , Zinc Plated
Mfr # 940
Zoro # G4818073
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated Yes
- Includes (3) 940 Kit Includes: 19mm, 22mm, 24mm
- Std. Socket Point Styles Included None
- Finish Zinc Plated
- Ratchets Included Pear Head 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 940
- Zoro # G4818073
- UPC # 662933119350
- Country of Origin United States
- Category Socket Sets
Dimensions
Socket Size Range | 19 to 24 mm |
Drive Size | 1/2" |
Socket Depth | Deep, Standard |
Standard Socket Style/Size | Standard 6-Point: 19 mm, 22 mm, 24 mm |
Container Height | 3 1/2 in |
Socket Size | 19 mm, 22 mm, 24 mm, 30 mm |
Container Length | 11 in |
Standard Socket Size | 19 mm, 22 mm, 24 mm |
Container Width | 15 in |
Deep Socket Style/Size | Deep 6-Point: 19 mm, 22 mm, 24 mm |
Socket Length | 6 in, 6 1/8 in, 6 1/4 in |
Deep Socket Size | 19 mm, 22 mm, 24 mm |
Description
Socket Wrench Set, Alloy Steel, Zinc Plated, 1/2 in, Impact Rated Yes, Socket Depth Deep, Standard, Socket Length 6 in, 6 1/8 in, 6 1/4 in, Socket Shape 6-Point, Includes Standard Sockets Yes, Standard Socket Style/Size Standard 6-Point: 19 mm, 22 mm, 24 mm, Standard Socket Count/Style (3) 6-Point, Includes Deep Sockets Yes, Deep Socket Style/Size Deep 6-Point: 19 mm, 22 mm, 24 mm, Deep Socket Count/Style (3) 6-Point, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Super-Thin Open End Wrench Set, Metric, 7 pcs (6 to 19 mm) (11850-7MRK)
- FREUD Full Kerf Gang Rip Blade, 350mm (LM0514)
- EXTREME TOOLS Road Box, 5 Drawer, Black (TX362505RBBK)
- SUPER TOOL Chucking Reamer, 8mm, 4 Flute, Carbide Tip (5655080)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 15/16 in to 1 1/4 in , Zinc Plated (961)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 3/4 in to 1 1/16 in , Zinc Plated (966)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 15/16 in to 1 1/4 in , Zinc Plated (962)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 1 1/16 in to 1 1/4 in , Zinc Plated (964)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 15/16 in to 1 1/4 in , Zinc Plated (960)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 1 1/16 in to 1 7/16 in , Zinc Plated (963)
- CRESCENT 84 Piece 1/4" & 3/8" Drive 6 & 12 Point Standard & Deep SAE/Metric Mechanics Tool Set (CTK84C)
- Wheeler-Rex Sockets & Ratchets