Shop All Pipe Wrenches
Wheeler-Rex
10" L 1-1/2" Cap. Iron Straight Iron Pipe Wrench, 10"
Mfr # 4510
Zoro # G7040279
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Jaw Capacity 1-1/2"
- Handle Material Iron
- Material Heat Treated Alloy Steel
- Features Heavy Duty; Strength and Durability; Full Floating Jaws have Spring Suspension for Fast Grip and Release
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 4510
- Zoro # G7040279
- UPC # 662933151152
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 10" |
Details
Item | Straight Iron Pipe Wrench,10" |
Jaw Capacity | 1-1/2" |
Handle Material | Iron |
Material | Heat Treated Alloy Steel |
Features | Heavy Duty; Strength and Durability; Full Floating Jaws have Spring Suspension for Fast Grip and Release |
Handle Type | I-Beam, Straight |
Jaw Texture | Replaceable |
Description
Straight Iron Pipe Wrench,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyless High Precision Drill Chuck 0.512" Cap., 6JT Mount Size, Steel (JKP-130 J-6)
- STEIN WORLD Titan 3-Piece 3 In. Locking Socket Adaptor Set (15210)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34240)
- BETA Hook Wrench w/Square Nose, 12-14mm (000990012)
- WHEELER-REX 18" L 2-1/2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 18" (4818)
- WHEELER-REX 14" L 2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 14" (4814)
- WHEELER-REX 87100 1in Nipple Chuck / Internal Pipe Wrench (87100-REX)
- WHEELER-REX 8" L 1" Cap. Iron Straight Iron Pipe Wrench, 8" (4508)
- WESTWARD 60 in L 8 in Cap. Cast Iron Straight Pipe Wrench (39CG51)
- MILWAUKEE TOOL 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (48-22-7136)
- PROTO 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (J810A-TT)
- Wheeler-Rex Wrenches