Shop All Pipe Wrenches
Wheeler-Rex
10" L 1-1/2" Cap. Iron End Iron Pipe Wrench, 10"
Mfr # 4710
Zoro # G7133710
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Jaw Capacity 1-1/2"
- Handle Material Iron
- Jaw Type Replaceable
- Features Heavy Duty; Strength and Durability; Full Floating Jaws have Spring Suspension for Fast Grip and Release
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 4710
- Zoro # G7133710
- UPC # 662933152753
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 10" |
Details
Item | End Iron Pipe Wrench,10" |
Jaw Capacity | 1-1/2" |
Handle Material | Iron |
Jaw Type | Replaceable |
Features | Heavy Duty; Strength and Durability; Full Floating Jaws have Spring Suspension for Fast Grip and Release |
Handle Type | I-Beam, Straight |
Material | Heat Treated Alloy Steel |
Description
End Iron Pipe Wrench,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/4" SDS+ Hollow Bit (DWA54034)
- GEAR KEEPER Retractable Tool Lanyard, 42inL, 1-1/4lb (RT4-5605)
- DEWALT 31 Piece Hex Key Set, DWHT70265 (DWHT70265)
- KODIAK CUTTING TOOLS #30 Carbide Drill Screw Machine Length (5442415)
- WHEELER-REX 18" L 2-1/2" Cap. Iron End Iron Pipe Wrench, 18" (4718)
- WHEELER-REX 18" L 2-1/2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 18" (4818)
- WHEELER-REX 8" L 1" Cap. Iron Straight Iron Pipe Wrench, 8" (4508)
- WHEELER-REX 14" L 2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 14" (4814)
- AMPCO SAFETY TOOLS 8 in L 1 15/16 in Cap. Aluminum Bronze Straight Pipe Wrench (W-210)
- EGA MASTER REFINERY PIPE AND VALVE WRENCH 8" (57580)
- RIDGID Compound Leverage Wrench, Alloy steels, 6 (S-6A)
- Wheeler-Rex Wrenches