Shop All Pipe Wrenches
Wheeler-Rex
10" L 1-1/2" Cap. Aluminum Aluminum Straight Pipe Wrench, 10"
Mfr # 4410
Zoro # G7139295
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Jaw Capacity 1-1/2"
- Handle Material Aluminum
- Handle Type Straight
- Features Full Floating Jaws have Spring Suspension for Fast Grip and Release; Aluminum Pipe Wrenches and Aluminum End Wrenches are Nearly 50% Less Weight Compared to Iron Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 4410
- Zoro # G7139295
- UPC # 662933150452
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 10" |
Details
Item | Aluminum Straight Pipe Wrench,10" |
Jaw Capacity | 1-1/2" |
Handle Material | Aluminum |
Handle Type | Straight |
Features | Full Floating Jaws have Spring Suspension for Fast Grip and Release; Aluminum Pipe Wrenches and Aluminum End Wrenches are Nearly 50% Less Weight Compared to Iron Wrenches |
Material | Heat Treated Alloy Steel |
Jaw Texture | Replaceable |
Description
Aluminum Straight Pipe Wrench,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Tweezers, Straight Blunt, 5 In (75210)
- CMT Trimmer Router Bit, HWM, 1/4 in (843.063.11)
- KODIAK CUTTING TOOLS 1/2-14 High Speed Steel Taper Pipe Tap NPTF Dryseal (5512309)
- DRILL AMERICA 1-1/8"-7 Carbon Steel Hex Rethreading Die (DWTHX1187)
- WHEELER-REX 18" L 2-1/2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 18" (4818)
- WHEELER-REX 14" L 2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 14" (4814)
- WHEELER-REX 87100 1in Nipple Chuck / Internal Pipe Wrench (87100-REX)
- WHEELER-REX 8" L 1" Cap. Iron Straight Iron Pipe Wrench, 8" (4508)
- PRO-GRADE TOOLS Wrench, 10" Pipe (11710)
- MILWAUKEE TOOL 14 in L 2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7114)
- K-TOOL INTERNATIONAL 12" L Cast Iron Pipe Wrench, 12" (KTI-49012)
- Wheeler-Rex Wrenches