Shop All Showerheads and Tub Faucets
Whedon
Rainbo H/H Shwrhd Chrm
Mfr # AFR6C
Zoro # G8635771
product price: $48.69
/ea
$48.69
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
- Brand Whedon
- MFR # AFR6C
- Zoro # G8635771
- UPC # 43433169630
- Country of Origin China
- Category Showerheads and Tub Faucets
Description
The chrome Rainbo Massage 7 spray hand shower system with Bungy (R) shower hose and swivel shower arm mounting bracket for hands free showering. Provides 7 different spray settings including hard shower spray fast pulsating massage softer aerated streams or a relaxing mist spray plus combination spray and pulse spray and streams or spray and mist settings. 59 Bungy (R) stainless steel shower hose is extremely flexible hangs great right out of the package and stretches up to 80 for greater tub area coverage. 2.5 GPM max at 80 psi complies with federal codes not legal in CA or CO. Includes Power Boost system for increased performance and higher flow rates in low water pressure areas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO
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
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 2In (72005)
- ZORO SELECT 1/8" MNPT x 2-1/2" TBE Brass Pipe Nipple (706113-0240)
- JONES STEPHENS 1" CPVC Socket Stub Out Elbow W/ Square Mounting Flange, 11" x 10" (S73006)
- MAXITROL Gas Pressure Regulator, NPT, 150000 BtuH (325-3 (1/2"))
- WHEDON Shower Arm Adptr Pfister (PF1C)
- WHEDON Shower Arm Adptr Gerber (GER1C)
- WHEDON Showersavr Std Ultra1.5 (USB3C)
- WHEDON Super Flex Shower Hose96 (AF106C)
- WHEDON Shower Arm Adptr Am Std (AS1C)
- WHEDON Showerhead Chrome 2.5Gpm (BL4C)
- SPEAKMAN Wall, Hand Shower, Polished Chrome, Wall (VS-3010)
- Whedon Showerheads and Tub Faucets