Shop All Faucet Aerators
Whedon Products
Whedon Products 2722643 Hose Shower Stainless Steel Stretch - 78 In.
Mfr # 2722643
Zoro # G604009147
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Whedon Products
- MFR # 2722643
- Zoro # G604009147
- Country of Origin China
- Category Faucet Aerators
Description
Stretchable metal shower hose, made with a flexible stainless steel double interlock outer shell and stretchable epdm inner hose. Works with all standard hand shower systems, standard 1/2 in. Female chrome-plated brass connectors on each end, conical nut with o-ring gripper fits all standard hand shower brackets. Brass barbs.
Features- Stainless steel
- Stretchable
- Length - 78 in.
- Item weight - 1 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY DRAIN 40" S-PVC Series Complete Kit W/ Tile Insert Frame in Satin Stainless (STIF_6540_SS)
- BANJO T-Line Stainer, 1", FNPT, 50 Mesh, Black (LST100-50)
- CRANE Manual 200 Bronze Threaded 1-1/2-Inch NPT Wedge Gate Valve (424)
- JONES STEPHENS 1" Crimp PEX (F1807) Stub Out Elbow W/ Square Mounting Flange, 6"x8" (S72013)
- AMERICAN STANDARD 2.2 gpm Aerated Outlet, 55/64" Thread Size, Chrome, Brass (066111-0020A)
- KOHLER Aerator Kit, 0.5 Gpm Vr (1377226)
- OLYMPIA FAUCETS 1.2 gpm 13/16" Thread Size, Polished Chrome (OP-490063)
- NEOPERL 1.2 gpm Aerated Outlet, 3/4 in - 27 Thread Size, Chrome, Brass (1458005)
- THRIFCO PLUMBING Dual-Thread Double Swivel Spray Faucet Aerator with On/Off Leve (4400873)
- SPEAKMAN Spray Face Repair Group, Plastic (RPG05-0749)
- ZURN 2 gpm Aerator, 15/16"-27 Thread Size, Chrome, Zinc (P6900-20A)
- Whedon Products Kitchen Faucets & Accessories