Shop All Showerhead and Tub Accessories
Whedon Products
Whedon PF1C Price Shower Arm Adapter
Mfr # 49545
Zoro # G003978730
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whedon Products
- MFR # 49545
- Zoro # G003978730
- UPC # 43433240254
- Country of Origin China
- Category Showerhead and Tub Accessories
Description
Features
- Product Type: Shower Accessory
- Shower Head Type: Adapter
- Connection Size: 1/2 in.
- Material: Chrome
- Finish: Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Volume Control, Polished Brass (KB3002AL)
- KOHLER Purist Essentials Performance Showering Package, 1.75 Gpm (22181-G-CP)
- KNAUF INSULATION 1/2" X 1/2" Knauf Earthwool Fg Pipe Asj+-Ssl 255/A (5004173)
- ANVIL 1/4" x 1/8" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318905361)
- MOEN Shower Arm (336651)
- KOHLER Diverter Assembly (1262200)
- DELTA Two Handle Blade Bar/Prep Faucet (2171LF-WBHHDF)
- DELTA Monitor(R) 17 Series Shower Trim (T17251-SS-WE)
- MOEN Shower Arm Flange - (147572)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Brushed Nickel, Weight: 5.5 (P-1131T-BN)
- KOHLER Flange (42925-CP)
- Whedon Products Showerhead and Tub Accessories