Shop All Shower & Bathtub Parts
Whedon Products
Whedon GER1C Standard Shower Arm Adapter
Mfr # 49544
Zoro # G703978726
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whedon Products
- MFR # 49544
- Zoro # G703978726
- UPC # 43433240353
- Country of Origin China
- Category Shower & Bathtub Parts
Description
Features
- Product Type: Shower Accessory
- Shower Head Type: Adapter
- Connection Size: 1/2 in.
- Assembled Height: 5.5 in.
- Material: Chrome
- Assembled Width: 4.6 in.
- Assembled Length: 1.4 in.
- Finish: Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Stem Extension, For 94ALF-107-01A, 1-1/2In (78217601)
- VNE 1/2" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-6.5)
- VNE 1" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-61.0-T)
- ZORO SELECT Check Valve, 2.52 in Overall L (06H021N01034)
- MSI Mixed Polished 0.5 Cu. Ft . 1 Cm To 2 Cm Pebbles 40 Lb. Bag (ZOR-LSC-0149)
- PRIME-LINE Vinyl Shower Door Bottom Sweep, 36 In. x 1 In. Strip, Blackr (M 6230)
- KOHLER Mounting-Block For Purist, Stillness, Ma (97339-NA)
- KOHLER Pitch Rite-Temp Shower Trim Set, Less Showerhead (TLS97077-4-BL)
- SPEAKMAN CDCPT25401-BBZ Lura Diverter Shower Valve Trim (CDCPT25401-BBZ)
- KOHLER Purist Rite-Temp Valve Trim With L (TS14423-4-BN)
- DELTA Universal Showering Components: Square Wall Elbow for Hand Shower (50570-SS-PR)
- Whedon Products Shower & Bathtub Parts