Shop All Shower & Bathtub Parts
Whedon Products
Whedon AS1C American Standard Shower Arm Adapter
Mfr # 49543
Zoro # G403978668
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whedon Products
- MFR # 49543
- Zoro # G403978668
- UPC # 43433240308
- Country of Origin China
- Category Shower & Bathtub Parts
Description
Features
- Product Type: Shower Accessory
- Shower Head Type: Adapter
- Material: Chrome
- Connection Size: 1/2 in.
- Showerhead Face Diameter: 1 in.
- Finish: Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Shower System, Brushed Nickel, Wall (26485EN0)
- APOLLO VALVES 1/2" FNPT Bronze Ball Cone Spring Check Valve (6110301)
- ZORO SELECT 1/2" Male Flare Low Lead Brass Union (704042-08)
- ZORO SELECT Cap, Carbon Steel, 1506 psi (080-060-000)
- KOHLER Adapter, Push-In External Thread (1285419)
- AMERICAN PRIDE American Pride Rustproof Aluminum Curved Shower Rod, 60 in., Brushed Nickel (9PRBNAP)
- KOHLER Deck-Mount Two-Way Diverter Valve (9530-CP)
- DELTA Delta Univ Shw Cmpnts Hand Shw Hose/Gskt (RP64157RB)
- KISSLER Shower Valve Rebuild Kit, 3 Handle (RBK7457)
- KOHLER Revel(R) Sliding Shower Door, 76"H X 56-5/8 - 59-5/8"W, With 5/16" Thick Crystal Clear Glass (707206-L-ABZ)
- KOHLER Volume Control Valve 1/2 (2974-K-NA)
- Whedon Products Shower & Bathtub Parts