Shop All Showerheads and Tub Faucets
Whedon
Flowpro H/H Shwrhd Chr
Mfr # AFM6C
Zoro # G8630698
product price: $37.29
/ea
$37.29
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
- Brand Whedon
- MFR # AFM6C
- Zoro # G8630698
- UPC # 43433164628
- Country of Origin China
- Category Showerheads and Tub Faucets
Description
The chrome Flow Pro Massage 3 spray hand shower system with Bungy (R) shower hose and swivel shower arm mounting bracket for hands free showering. Provides 3 different spray settings including hard shower spray fast pulsating massage and combination spray and pulse settings. 59 Bungy (R) stainless steel shower hose is extremely flexible hangs great right out of the package and stretches up to 80 for greater tub area coverage. 2.5 GPM max at 80 psi complies with federal codes - not legal in CA or CO. Includes Power Boost system for increased performance and higher flow rates in low water pressure areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO
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
- ZORO SELECT 3/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80, Inside Dia.: 47/64" (E4BNE16)
- PARKER Coupling, 1/2 In, NPT, PFA, 100 PSI (PC-8-P)
- MOEN Exposed 5' Shower Rod Satin Stainless Steel (63-5-HD)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2-1/2" x 2" Pipe Size (1VGB4)
- WHEDON Shower Arm Adptr Gerber (GER1C)
- WHEDON Shower Arm Adptr Am Std (AS1C)
- WHEDON Showersavr Std Ultra1.5 (USB3C)
- WHEDON Super Flex Shower Hose96 (AF106C)
- WHEDON Showerhead Chrome 2.5Gpm (BL4C)
- WHEDON Shower Arm Adptr Pfister (PF1C)
- PFISTER Pfister S/A S/H F529-7Anx Ss (950-189S)
- Whedon Showerheads and Tub Faucets