Shop All Lab Dishes
Wheaton
Well Plate, Vol. Capacity 0.50mL, PK20
Mfr # W266020
Zoro # G6641391
product price: $471.99
/pk 20, $23.60/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Number of Wells 96
- Working Volume Per Well 0.50mL
- Dimensions 128 mm x 85 mm x 27 mm
- Volume Capacity 0.5 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W266020
- Zoro # G6641391
- Country of Origin United States
- Category Lab Dishes
Dimensions
Dimensions | 128 mm x 85 mm x 27 mm |
Diameter - Metric | 128 mm |
Overall Height - Metric | 85 mm |
Details
Item | Well Plate |
Material | Polypropylene |
Number of Wells | 96 |
Working Volume Per Well | 0.50mL |
Volume Capacity | 0.5 mL |
Working Volume per Well | 0.5 mL |
Product Type | Well Plate |
Description
Well Plate, Diameter - Metric 128 mm, Number of Wells 96, Material Polypropylene, Volume Capacity 0.5 mL, Dimensions 128 mm x 85 mm x 27 mm, Product Type Well Plate, Includes Not Applicable, Working Volume per Well 0.5 mL, Overall Height - Metric 85 mm, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 3.5X-45X Inspection Dissecting Zoom Power Stereo Microscope With 64-LED Light (SM-1BSX-64S)
- UNITED SCIENTIFIC Burette, Class A, Ptfe Stopcock, 50Ml, B (BR2129-50)
- BASCO Accu-Pour Measuring Pitcher, 128 oz (GM400)
- LAMOTTE Total Hardness Kit, 0-200 (4482-DR-LI-01)
- WHEATON Straight Plug Stoppers, Silicone, PK100 (224100-178)
- SCIENTIFIC SPECIALTIES Deep Well Plates, 96 Wells, Round, 1.1ml, 5/pk, 5PK (162520)
- CELLTREAT Petri Dish, Polystyrene, 16mL, 4 Well, PK500 (229684)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 300mL, Flat Bottom, Borosilicate Glass, 6PK (UNCRDSH-FB-300)
- CELLTREAT Petri Dish, Polystyrene, 15mL, 1 Well, PK500 (229697)
- EAGLE THERMOPLASTICS Weighing Dish, 5-3/8 In. L, PK250 (PB-315)
- CELLTREAT Tissue Culture Plate, Sterile, 12-Well (229111)
- Wheaton Labware