Shop All Lab Dishes
Wheaton
Well Plate, Vol. Capacity 0.12mL, PK40
Mfr # W266040
Zoro # G6641461
product price: $992.99
/pk 40, $24.82/ea
Free Shipping & Returns
$992.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Number of Wells 384
- Volume Capacity 0.12 mL
- Dimensions 128 mm x 85 mm x 14mm
- Working Volume Per Well 0.12mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W266040
- Zoro # G6641461
- Country of Origin United Kingdom
- Category Lab Dishes
Dimensions
Dimensions | 128 mm x 85 mm x 14mm |
Overall Height - Metric | 85 mm |
Diameter - Metric | 128 mm |
Details
Item | Well Plate |
Material | Polypropylene |
Number of Wells | 384 |
Volume Capacity | 0.12 mL |
Working Volume Per Well | 0.12mL |
Working Volume per Well | 0.12 mL |
Product Type | Well Plate |
Description
Well Plate, Diameter - Metric 128 mm, Number of Wells 384, Material Polypropylene, Volume Capacity 0.12 mL, Dimensions 128 mm x 85 mm x 14mm, Product Type Well Plate, Includes Not Applicable, Working Volume per Well 0.12 mL, Overall Height - Metric 85 mm, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Silicone Rubber Heating Tape, 240V, 720W (BSAT102010)
- AMSCOPE Single 6500K Gooseneck Lamp for LED-6W and LED-312W Illuminators (FB-6W)
- ADVANTECH MANUFACTURING Sieve, #40, S/S, 8 In, Full Ht (40SS8F)
- DYNALON Bottle, Rectangular, HDPE, 1000mL, PK6 (501305-1000)
- WHEATON Straight Plug Stoppers, Silicone, PK100 (224100-178)
- LAB SAFETY SUPPLY Petri Dish, 150x15mm, Polystyrene, PK200 (49X569)
- EAGLE THERMOPLASTICS Weighing Dish, 5-1/2 In. L, PK500 (WB-512)
- CELLTREAT Petri Dish, Polystyrene, 1 Well, PK500 (229695)
- DYNABRADE HOSE ADAPTER STATIC (DB95894)
- HEATHROW SCIENTIFIC Parafilm, Natural, 508mm W x 16m L (HS120265)
- CELLTREAT Storage Plate, PP, Round Bttm, Non-sterile, 2.0mL, 96-Deep Round Well (229575)
- Wheaton Labware