Shop All Bottles & Jars
Wheaton
Wash Bottle, Wide, 30m, 28-400, PK24
Mfr # W216945
Zoro # G4279877
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30ml
- Height 65mm
- Autoclavable No
- Mouth Wide
- Labware Closure Color White Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # W216945
- Zoro # G4279877
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 65mm |
Labware Screw Closure Size | 28-400 mm |
Labware Height - Metric | 65 mm |
Diameter | 37 mm |
Screw Closure Size | 28-400 mm |
Body Diameter - Metric | 37 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 28 mm |
Overall Height - Metric | 65 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 37 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 65 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 28-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Crucible, Tall Form, 50mL, Porcelain (CG-1882-04)
- SYNTHWARE FILTER FUNNEL, BUCHNER, INNER JOINT, 30mL, 14/20, COARSE (F363014C)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 41mL, PK12 (5PTK0)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 19-1/2" to 27", No Arms, Black (BR-CLR-TPMBCH-CR-A0-NF-RG-BLK)
- WHEATON AC Round Bottle, 1 oz, PK432 (W217005)
- WHEATON Cap, Screw Closure Size 53-400, PK72 (239241)
- WHEATON Glass Jar, 8 oz, PK12 (W216910)
- WHEATON Cap, Screw Closure Size 24-400, PK144 (W239300)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216817)
- WHEATON Plastic Jar, 125mL, PK36 (W209914)
- LAB SAFETY SUPPLY Specimen Container, w/ Lid, 4 Oz, PK280 (32V491)
- Wheaton Bottles & Jars