Shop All Test Tube Racks & Holders
Wheaton
Vial Store Case, Holds 54 Test Tubes, PK6
Mfr # W228790
Zoro # G7115529
product price: $166.99
/pk 6, $27.83/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lab Rack Capacity Holds 54 Test Tubes
- Temp. Range Up to 275 Degrees F
- Mounting Type Rest on Table
- Autoclavable No
- Height 2 63/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W228790
- Zoro # G7115529
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Height | 2 63/64 in |
Width | 5 7/64 in |
Length | 7 5/8 in |
Overall Width | 5 1/8 in |
Overall Length | 7 5/8 in |
Overall Height | 2 1/2 in |
Overall Diameter | 0.7 in |
Details
Lab Rack Capacity | Holds 54 Test Tubes |
Item | Vial Store Case |
Temp. Range | Up to 275 Degrees F |
Mounting Type | Rest on Table |
Autoclavable | No |
Color | Beige |
For Use With | 8 mL Sample Vials |
Material | Polystyrene |
Number of Compartments | 54 |
Includes | Index Cards, Partitions |
Format | 6x9 |
Product Type | Vial Store Case |
Total Holding Capacity | (54) Test Tubes |
Compatible Product Type | 8 mL Vials |
Description
Item Vial Store Case, Mounting Type Rests On Table, Number of Compartments 54, Autoclavable No, Material Polystyrene, Beige, Height 2 63/64 in, Length 7 5/8 in, Width 5 7/64 in, Format 6x9, For Use With 8 mL Sample Vials, Temp. Range Up to 275 Degrees F, Includes Index Cards, Partitions, Lab Rack Capacity Holds 54 Test Tubes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #10, B/S, 12 In, Full Ht (10BS12F)
- BENCHMARK SCIENTIFIC Block 24x1.5/2.0mL Centrifuge Tubes (BSW1520)
- AMSCOPE 3.5X-45X Inspection Dissecting Zoom Power Stereo Microscope With 64-LED Light (SM-1BSX-64S)
- DLAB Bot Top Dspnsr, 50 mL (61TA19)
- WHEATON Vial Store Case, Holds 40 Test Tubes, PK6 (228780)
- SP SCIENCEWARE TUBE RACK RADIOIMMUNOASSAY RIA (F18870-0000)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Slots 72x13mm, Green (HS27551C)
- GLOBE SCIENTIFIC Tube Rack, 30mm, Half Size, Magenta (456845M)
- GLOBE SCIENTIFIC Tube Rack, 16mm, Half Size, Orange (456545N)
- HEATHROW SCIENTIFIC Adaptable Multi-Tube Rack, Wht, PK2 (HS120188)
- HEATHROW SCIENTIFIC Mega Rack Tube Single Rack for 10-13 mm (HS24322E)
- Wheaton Test Tube Racks & Holders