Shop All Test Tube Racks & Holders
Wheaton
Vial Store Case, Holds 24 Test Tubes, PK6
Mfr # W228792
Zoro # G7115678
product price: $196.99
/pk 6, $32.83/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lab Rack Capacity Holds 24 Test Tubes
- Temp. Range Up to 275 Degrees F
- Mounting Type Rest on Table
- Autoclavable No
- Height 2 63/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W228792
- Zoro # G7115678
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Height | 2 63/64 in |
Width | 5 7/64 in |
Length | 7 5/8 in |
Overall Length | 7 5/8 in |
Overall Height | 2 1/2 in |
Overall Width | 5 1/8 in |
Overall Diameter | 1.2 in |
Details
Lab Rack Capacity | Holds 24 Test Tubes |
Item | Vial Store Case |
Temp. Range | Up to 275 Degrees F |
Mounting Type | Rest on Table |
Autoclavable | No |
For Use With | 20 mL Sample Vials |
Color | Clear |
Material | Polystyrene |
Number of Compartments | 24 |
Includes | Index Cards, Partitions |
Format | 4x6 |
Product Type | Vial Store Case |
Total Holding Capacity | (24) Test Tubes |
Compatible Product Type | 20 mL Vials |
Description
Item Vial Store Case, Mounting Type Rests On Table, Number of Compartments 24, Autoclavable No, Material Polystyrene, Clear, Height 2 63/64 in, Length 7 5/8 in, Width 5 7/64 in, Format 4x6, For Use With 20 mL Sample Vials, Temp. Range Up to 275 Degrees F, Includes Index Cards, Partitions, Lab Rack Capacity Holds 24 Test Tubes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Nessler Cylinder Rack, For 100Ml Tubes (76102)
- ZORO SELECT Extra-Long Crucible Tongs, SS, 22" L (787-106)
- DYNALON Tamper Evident Bottle 100 ML, PK100 (202455-0100)
- AMSCOPE 20W Microscope Goose Neck Halogen Illuminator (HL20)
- WHEATON Vial Store Case, Holds 40 Test Tubes, PK6 (228780)
- HEATHROW SCIENTIFIC Test Tube Rack, 106 Compartments (120759)
- OHAUS Module Block 4 Well 35 mm Test Tube (OH-30400167)
- HEATHROW SCIENTIFIC Test Tube Rack, Polypropylene, White (HS120113)
- HEATHROW SCIENTIFIC Adaptable Multi-Tube Rack, Wht, PK2 (HS120188)
- GLOBE SCIENTIFIC Tube Rack, 20mm, Half Size, Red (456645R)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Slots 72x16mm, Magenta (HS27552D)
- Wheaton Test Tube Racks & Holders