Shop All Vial & Bottle Racks
Wheaton
Vial Rack, Holds 50, PK5
Mfr # 985800
Zoro # G5869534
original price:
$165.99
4% off
new price: $157.99
/pk 5, $31.60/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Number of Compartments 50
- Color White
- Width 3 15/16 in
- For Use With 12 mm x 32 mm Autosampler Vials, 12 mm x 75 mm Glass Culture Tubes and Tubes Up to 12 mm In Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 985800
- Zoro # G5869534
- Country of Origin Taiwan, Province of China
- Category Vial & Bottle Racks
Dimensions
Width | 3 15/16 in |
Length | 7 31/64 in |
Height | 7/8 in |
Overall Height | 7/8 in |
Overall Width | 4 in |
Tube Size | 12.5 mm |
Overall Diameter | 0.5 in |
Overall Length | 7 1/2 in |
Details
Item | Tube Rack |
Material | Polypropylene |
Number of Compartments | 50 |
Color | White |
For Use With | 12 mm x 32 mm Autosampler Vials, 12 mm x 75 mm Glass Culture Tubes and Tubes Up to 12 mm In Diameter |
Autoclavable | No |
Product Type | Vial Rack |
Total Holding Capacity | (50) Positions |
Description
Item Tube Rack, Number of Compartments 50, Autoclavable No, Material Polypropylene, White, Height 7/8 in, Length 7 31/64 in, Width 3 15/16 in, For Use With 12 mm x 32 mm Autosampler Vials, 12 mm x 75 mm Glass Culture Tubes and Tubes Up to 12 mm In Diameter, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUCOLD 24" Wide All-Refrigerator/All-Freezer Combination (FF7LW-VT65MLSTACKMED2)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J881)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Narrow Mouth, PK6 (6FAJ4)
- AMSCOPE 40X-2500X LED Lab Trinocular Compound Microscope w 3D 2-Layer Mechanical Stage (T120C)
- WHEATON Partition, For 60 Vials Store Case, PK6 (W228781)
- WHEATON BOD Bottle Rack, Wire, 300ml Bottles (W227731)
- WHEATON Vial Rack, Holds 48, PK5 (868804)
- WHEATON Vial Rack, Holds 96, PK5 (985750)
- WHEATON Vial Rack, Holds 50, PK5 (868806)
- WHEATON Vial Rack, Holds 90, PK5 (868810)
- AMERICAN HOSPITAL SUPPLY Medicine Vial Holder, Mayo Stand (AHSMVH_EA)
- Wheaton Vial & Bottle Racks