Shop All Vial & Bottle Racks
Wheaton
Vial Rack, Holds 50, PK5
Mfr # 868808
Zoro # G5922323
product price: $318.99
/pk 5, $63.80/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 11/16 in
- Material Polypropylene
- Height 1 3/16 in
- Color White
- For Use With Chromatography Vials, Sample Vials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 868808
- Zoro # G5922323
- Country of Origin Taiwan, Province of China
- Category Vial & Bottle Racks
Dimensions
Width | 6 11/16 in |
Height | 1 3/16 in |
Length | 13 17/64 in |
Overall Width | 6 3/4 in |
Overall Height | 1 1/4 in |
Tube Size | 30 mm |
Overall Diameter | 1.2 in |
Overall Length | 13 1/4 in |
Details
Item | Tube Rack |
Material | Polypropylene |
Color | White |
For Use With | Chromatography Vials, Sample Vials |
Number of Compartments | 50 |
Autoclavable | No |
Product Type | Vial Rack |
Total Holding Capacity | (50) Positions |
Description
Item Tube Rack, Number of Compartments 50, Autoclavable No, Material Polypropylene, White, Height 1 3/16 in, Length 13 17/64 in, Width 6 11/16 in, For Use With Chromatography Vials, Sample Vials, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, 55 fl oz, 12 in, 7.5in, PK500 (B01318)
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7260020)
- AK Lab Storage Shelving, 8x24x6.6In (50038)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- WHEATON Partition, For 60 Vials Store Case, PK6 (W228781)
- WHEATON Vial Rack, Holds 50, PK5 (985800)
- WHEATON Vial Rack, Holds 36, PK5 (868805)
- WHEATON Vial Rack, Holds 96, PK5 (985750)
- WHEATON Vial Rack, Holds 48, PK5 (868804)
- WHEATON Vial Rack, Holds 50, PK5 (868806)
- AMERICAN HOSPITAL SUPPLY Medicine Vial Holder for IV Pole (AHSMVH2_EA)
- Wheaton Vial & Bottle Racks