Shop All Vial & Bottle Racks
Wheaton
Vial Rack, Holds 50, PK5
Mfr # 868806
Zoro # G5975907
product price: $343.99
/pk 5, $68.80/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 63/64 in
- For Use With Liquid Scintillation Vials and Sample Vials Up to 28 mm In Diameter
- Color White
- Number of Compartments 50
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 868806
- Zoro # G5975907
- Country of Origin Taiwan, Province of China
- Category Vial & Bottle Racks
Dimensions
Length | 12 63/64 in |
Height | 1 3/16 in |
Width | 6 11/16 in |
Overall Height | 1 1/4 in |
Overall Width | 6 3/4 in |
Tube Size | 28.1 mm |
Overall Length | 13 in |
Overall Diameter | 1.1 in |
Details
Item | Tube Rack |
For Use With | Liquid Scintillation Vials and Sample Vials Up to 28 mm In Diameter |
Color | White |
Number of Compartments | 50 |
Material | Polypropylene |
Autoclavable | No |
Product Type | Vial Rack |
Total Holding Capacity | (50) Positions |
Description
Item Tube Rack, Number of Compartments 50, Autoclavable No, Material Polypropylene, White, Height 1 3/16 in, Length 12 63/64 in, Width 6 11/16 in, For Use With Liquid Scintillation Vials and Sample Vials Up to 28 mm In Diameter, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Grade 934-AH Glass Microfiber Fil, PK 100 (1827-025)
- BEL-ART Safety Wash Bottles, LYOB, 4/PK (249156)
- DYNALON Single Use Pipette, 50mL, PK50 (502754-06)
- LAB SAFETY SUPPLY Dropper Bottle, 125mL, Clear, Round, PK8 (5YHL0)
- WHEATON Vial Rack, Holds 96, PK5 (985750)
- WHEATON Vial Rack, Holds 90, PK5 (868810)
- WHEATON BOD Bottle Rack, Wire, 300ml Bottles (W227731)
- WHEATON Partition, For 60 Vials Store Case, PK6 (W228781)
- WHEATON Vial Rack, Holds 48, PK5 (868804)
- WHEATON Vial Rack, Holds 50, PK5 (985800)
- BEL-ART Tissue Culture Flask Rack, Holds 12x75ml Flasks (246250)
- Wheaton Vial & Bottle Racks