Shop All Vial & Bottle Racks
Wheaton
Vial Rack, Holds 48, PK5
Mfr # 868804
Zoro # G5896116
product price: $210.99
/pk 5, $42.20/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 3/32 in
- For Use With Serum Vials and Sample Vials Up to 15 mm In Diameter, Wheaton 4 mL Omni Vials
- Width 3 45/64 in
- Color White
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 868804
- Zoro # G5896116
- Country of Origin Taiwan, Province of China
- Category Vial & Bottle Racks
Dimensions
Height | 1 3/32 in |
Width | 3 45/64 in |
Length | 10 15/32 in |
Overall Height | 1 1/8 in |
Overall Width | 3 3/4 in |
Overall Length | 10 1/2 in |
Tube Size | 15.5 mm |
Overall Diameter | 0.6 in |
Details
Item | Tube Rack |
For Use With | Serum Vials and Sample Vials Up to 15 mm In Diameter, Wheaton 4 mL Omni Vials |
Color | White |
Material | Polypropylene |
Number of Compartments | 48 |
Autoclavable | No |
Product Type | Vial Rack |
Total Holding Capacity | (48) Positions |
Description
Item Tube Rack, Number of Compartments 48, Autoclavable No, Material Polypropylene, White, Height 1 3/32 in, Length 10 15/32 in, Width 3 45/64 in, For Use With Serum Vials and Sample Vials Up to 15 mm In Diameter, Wheaton 4 mL Omni Vials, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Pan, Brass, 12 In Dia, 3 1/2 In D (PB12F)
- KERN Industrial balance Max 30 kg 60 kg e 0 (IOC 60K-2LM)
- CELLTREAT Centrifuge Tube Cap, Green, 29mm, PK500 (229453)
- SPECTRUM Phosphatidylcholine, 5g, CAS 97281-47-5 (P3357-5GM)
- WHEATON Vial Rack, Holds 96, PK5 (985750)
- WHEATON Partition, For 60 Vials Store Case, PK6 (W228781)
- WHEATON Vial Rack, Holds 50, PK5 (868806)
- WHEATON Vial Rack, Holds 50, PK5 (985800)
- WHEATON BOD Bottle Rack, Wire, 300ml Bottles (W227731)
- WHEATON Vial Rack, Holds 36, PK5 (868805)
- HEATHROW SCIENTIFIC Cryogenic Vial Rack 50-Place, PK4 (HS23229B)
- Wheaton Vial & Bottle Racks