Shop All Lab Needles & Syringes
Wheaton
Vial Decapper, Hand Operated, 11mm
Mfr # W225351
Zoro # G5962065
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Crimp-Top or Crimp Snap E-Z Vials
- Length 11 mm
- Product Type Decapper
- Power Source Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W225351
- Zoro # G5962065
- Country of Origin United States
- Category Lab Needles & Syringes
Dimensions
Length | 11 mm |
Overall Length | 11 mm |
For Vial Size | 11 mm |
Details
Item | Decapper |
Material | Steel |
For Use With | Crimp-Top or Crimp Snap E-Z Vials |
Product Type | Decapper |
Power Source | Manual |
For Vial Type | Crimp-Top Vials |
For Seal Material | Aluminum Seals |
Description
Decapper, For Vial Size 11 mm, Power Source Manual, Material Steel, For Seal Material Aluminum Seals, Product Type Decapper, For Vial Type Crimp-Top Vials, Overall Length 11 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Disposable Beakers, 600mL, PK25 (3UDK3)
- LAB SAFETY SUPPLY Graduated Cylinder, 10mL, Polypropylene (9WJ86)
- POLYVANCE POLYPROPYLENE STRIP 3/8" X 1/16" 30' BLK (URR02-04-03-BK)
- GLOBE SCIENTIFIC Tissue Cassette, 35 deg., White, PK1000 (1094W)
- WHEATON Syringe, Luer Lock Metal, Dosys 155, 50mL (W851016)
- WHEATON Syringe, Luer, Dosys 155, 10mL, PK3 (W851004)
- WHEATON Syringe, Luer, Dosys 155, 1mL, PK3 (W851000)
- WHEATON Ring Handle, Without Luer Lock, 2mL (W852002)
- NORM-JECT Plastic Syringe, Luer Lock, 2 mL, PK100 (4020-X00V0)
- SYNTHWARE GLASS SYRINGE (FOR LAB USE ONLY), CAPACITY: 20mL (S371205)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 2500uL, PK25 (3930)
- Wheaton Lab Utensils