Shop All Lab Needles & Syringes
Wheaton
Vial Crimper, Adjustable Stop, 11mm
Mfr # W225301
Zoro # G4771444
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Crimp-Top or Crimp Snap E-Z Vials
- Length 11 mm
- Product Type Crimper
- Overall Length 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W225301
- Zoro # G4771444
- Country of Origin United States
- Category Lab Needles & Syringes
Dimensions
Length | 11 mm |
Overall Length | 11 mm |
For Vial Size | 11 mm |
Details
Item | Crimper |
Material | Stainless Steel |
For Use With | Crimp-Top or Crimp Snap E-Z Vials |
Product Type | Crimper |
Power Source | Manual |
For Seal Material | Aluminum Seals |
For Vial Type | Crimp-Top Vials |
Description
Crimper, For Vial Size 11 mm, Power Source Manual, Material Stainless Steel, For Seal Material Aluminum Seals, Product Type Crimper, For Vial Type Crimp-Top Vials, Overall Length 11 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMBOLDT Larger Capacity Motorized Sieve Shaker (5ZRA0)
- TRICORBRAUN 24-410 Black Ldpe Spout Closure, .145' Orifice Ribbed Skirt, Twist Open/Close (145591)
- DYNALON Tamper Evident Bottle 1000 ML, PK20 (202455-1000)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Blue Lid, 1.5/2.0mL Tube (C1008-B)
- WHEATON Syringe, Luer Lock Metal, Dosys 155, 50mL (W851016)
- WHEATON Ring Handle, Without Luer Lock, 2mL (W852002)
- WHEATON Syringe, Luer, Dosys 155, 10mL, PK3 (W851004)
- WHEATON Syringe, Luer, Dosys 155, 1mL, PK3 (W851000)
- SCIENTIFIC LABWARES Vial Decapper, 30mm (SWZR-009)
- AIR-TITE Syringe, Bulk, 20mL Luer Slip, PK50 (MSB20)
- CHEMGLASS Syringe, 3mL, PK100 (CG-3081-01)
- Wheaton Lab Utensils