Shop All Vials
Wheaton
Vial, Clear, 5mL, Neck Size 20mm, PK12
Mfr # W986219NG
Zoro # G9187827
product price: $163.99
/pk 12, $13.67/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Includes Closure No
- Labware Height - Metric 61 mm
- Special Features Conical Interior Provides Downward Drainage for Maximum Sample Retrieval, Ideal for Small-Scale Reactions, Centrifugation, Storage, Packaging and Shipping, Low Particulate Packaging Protects Against Contamination During Transportation and Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - Metric | 61 mm |
Dia. | 20mm |
Height | 61mm |
Neck Size | 20 mm |
Body Diameter - Metric | 20 mm |
Overall Height - Metric | 61 mm |
Description
High Recovery Vial, Capacity - Metric 5 mL, Capacity - English 0.16 fl oz, Body Diameter - Metric 20 mm, Product Type Vial, Vial Type Reaction, Storage, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Neck Size 20 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 61 mm, Number of Vials Included 12, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW089H)
- IGLOO Cooler W/Dispensr 5Gal (11863)
- RPI Albumin, Bovine Fraction V, 250 G (A30075-250.0)
- SIBATA Volumetric Flask, 100 mL, 181 mm H, PK4 (2306A-100)
- WHEATON Sample Vial, 20mL, PK500 (986561)
- WHEATON CryoFile XL, Cryogenic Box, Yellow, PK15 (W651601-XL)
- WHEATON Tissue Vial, Polypropylene, White, PK250 (W985100)
- WHEATON Vial, Clear, 1mL, Neck Size 13-425, PK12 (W986254NG)
- WHEATON Sample Vial, 20mL, PK500 (986590)
- WHEATON Hand Crimper, Stainless Steel, 20mm L (W225303)
- WHEATON Vial, 6mL, Neck Size 15-425, PK2000 (986645)
- Wheaton Labware