Shop All Vials
Wheaton
Vial, Clear, 3mL, Neck Size 20-400, PK12
Mfr # W986257NG
Zoro # G9187836
product price: $170.99
/pk 12, $14.25/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Includes Closure Yes
- Labware Closure Liner Material PTFE/Rubber
- Height 50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 50mm |
Neck Size | 20-400 mm |
Dia. | 20mm |
Labware Height - Metric | 50 mm |
Labware Height - English | 1.97 in |
Screw Closure Size | 20-400 mm |
Overall Height - Metric | 50 mm |
Body Diameter - Metric | 20 mm |
Description
High Recovery Vial with Cap, Capacity - Metric 3 mL, Capacity - English 0.1 fl oz, Body Diameter - Metric 20 mm, Product Type Vial, Vial Type Reaction, Storage, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material PTFE/14B Rubber, Screw Closure Size 20-400 mm, Neck Size 20-400 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 50 mm, Number of Vials Included 12, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL LABORATORY PRODUCTS Deionized Water, 1000mL, PK12 (1000RPC-1300-1000)
- ADVANTECH MANUFACTURING Sieve, #12, S/S, 8 In, Full Ht (12SS8F)
- DIGI-SENSE Precalibrated Pen Style Digital Pocket T (20250-33)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2541)
- WHEATON Sample Vial, 20mL, PK500 (986546)
- WHEATON Sample Vial, 30mL, PK200 (W224834)
- WHEATON Vial, Clear, 5mL, Neck Size 24-400, PK12 (W986259NG)
- WHEATON Sample Vial, 20mL, PK500 (986701)
- WHEATON Vial, Clear, 1mL, Neck Size 13-425, PK12 (W986294NG)
- WHEATON CryoFile, Cryogenic Box, Yellow, PK15 (W651601)
- FLANGE WIZARD Flange Wizard 496-53025-M Magnetic Small Centeringhead W-Vial (496-53025-M)
- Wheaton Labware