Shop All Vials
Wheaton
Vial, Clear, 10mL, Neck Size 24-400, PK6
Mfr # W986260NG
Zoro # G9187790
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Includes Closure Yes
- Labware Closure Liner Material PTFE/Rubber
- Labware Capacity - Metric 10 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Labware Height - Metric | 72 mm |
Height | 72mm |
Neck Size | 24-400 mm |
Labware Height - English | 2.83 in |
Dia. | 24mm |
Body Diameter - Metric | 25.4 mm |
Screw Closure Size | 24-400 mm |
Overall Height - Metric | 72 mm |
Description
High Recovery Vial with Cap, Capacity - Metric 10 mL, Capacity - English 0.33 fl oz, Body Diameter - Metric 25.4 mm, Product Type Vial, Vial Type Reaction, Storage, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material PTFE/14B Rubber, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 72 mm, Number of Vials Included 6, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Conductivity Meter, IP67 (ST20C-B)
- UNITED SCIENTIFIC Stir Bars, With Pivot Ring, (Octagon) 25 (MSB25)
- CELLTREAT Inoculating Needle, Yellow, PK2000 (229615)
- SPER SCIENTIFIC Pocket Digital Refractometer - Brix: 0 to 88% (300053)
- WHEATON Sample Vial, 30mL, PK200 (W224834)
- WHEATON Sample Vial, 20mL, PK500 (986590)
- WHEATON Sample Vial, 20mL, PK500 (986561)
- WHEATON Sample Vial, 20mL, PK500 (986701)
- WHEATON Hand Crimper, Stainless Steel, 20mm L (W225303)
- WHEATON Sample Vial, 20mL, PK500 (986704)
- CHEMGLASS Vial Cap, 1 Dram, PK100 (CG-4912-01)
- Wheaton Labware