Shop All Vials
Wheaton
Tissue Vial, Polypropylene, White, PK250
Mfr # W985100
Zoro # G9187809
product price: $395.99
/pk 250, $1.58/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Opening Dia. 0.44 in
- Overall Diameter 0.86 in
- Overall Height 1.06 in
- Material polypropylene
- Holds Cryogenic Samples
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Opening Dia. | 0.44 in |
Overall Diameter | 0.86 in |
Overall Height | 1.06 in |
Overall Width | 0.86 in |
Overall Length | 0.86 in |
Details
Item | Tissue Vial |
Material | polypropylene |
Holds | Cryogenic Samples |
Color | White |
Max. Temp. Rating | 121 Degrees C |
Volume | 5 mL |
Min. Temp. Rating | -156 Degrees C |
Description
Tissue Vial, Polypropylene, White, Overall Height 1.06 in, Overall Width 0.86 in, Overall Length 0.86 in, Overall Diameter 0.86 in, Opening Dia. 0.44 in, Volume 5 mL, Holds Cryogenic Samples, Min. Temp. Rating -156 Degrees C, Max. Temp. Rating 121 Degrees C, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Cryogenic Vial Rack 50-Place, PK4 (HS23229B)
- EPPENDORF Pipetter Tips, 100 to 5000uL, PK500 (022492080)
- THERMO SCIENTIFIC NALGENE Super Versi-Dry Surface Protectors, Table Mat, 20x43in. (50.8x109.2 (74043-00)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 32 oz., 4 Pack (24J917)
- WHEATON Headspace Vial, 10ml, Clear, PK100 (W225282)
- WHEATON Sample Vial, 20mL, PK500 (986704)
- WHEATON Sample Vial, 20mL, PK500 (986591)
- WHEATON CryoFile, Cryogenic Box, Yellow, PK15 (W651601)
- WHEATON Cryoelite, Strl, 2mL, FS, Wht Cap, PP, PK500 (W985863)
- WHEATON Sample Vial, 20mL, PK1000 (986741)
- KIMBLE CHASE Test Tubes, 6ML, PK1000 (73500-1275)
- Wheaton Labware