Shop All Homogenizers & Ultrasonic Processors
Wheaton
Tenbroeck Tissue Grinder, 1mL, PK2
Mfr # 357421
Zoro # G6035233
product price: $181.99
/pk 2, $91.00/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 mL
- Pestle Length 140 mm
- Tube Dia. 11 mm
- Tube Material Low Extractable Borosilicate Glass
- Pestle Material Low Extractable Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 357421
- Zoro # G6035233
- Country of Origin Mexico
- Category Homogenizers & Ultrasonic Processors
Dimensions
Size | 1 mL |
Pestle Length | 140 mm |
Tube Dia. | 11 mm |
Tube Length | 48 mm |
Details
Item | Tenbroeck Tissue Grinder |
Tube Material | Low Extractable Borosilicate Glass |
Pestle Material | Low Extractable Borosilicate Glass |
Capacity | 1 mL |
Description
1 mL Tissue Grinder, Tenbroeck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 16 oz Light Amber PET Plastic Modern Round Bottle- 28-410 Neck Finish (028202)
- LAMOTTE Soil Test Kit Professional (5010-01)
- SP SCIENCEWARE Wash Bottle 16 oz., 4 Pack, Bottle Material: LDPE (F11816-0019)
- APEX TOOL GROUP MAGNETIC TRAY WITH COVER (GWR83104)
- WHEATON Potter-Elvehjen Tissue Grinder, 30mL, PK2 (357989)
- OMNI INTERNATIONAL Bead Kit, Size 7mL (19-678)
- SPV / APV Homogenizer Discharge/Suction Ball (J035112)
- BIOSPEC PRODUCTS Cryo-Cup Grinder Replacement Pestle, 1 3/8" Diameter (141425)
- BRANSON Sonifier, 0.2mL to 1L, 550W, 117V (101-063-968R)
- SPX / APV Plunger Ø54 X 295, 50 1-1/8"-10Uns (J122480)
- SPX / APV Homogenizer Hva Oil 2 Gal Pail (J811802)
- Wheaton Homogenizers & Ultrasonic Processors