Shop All Homogenizers & Ultrasonic Processors
Wheaton
Tapered Tissue Grinder, 1mL
Mfr # 358133
Zoro # G5910012
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 mL
- Tube Dia. 11 mm
- Tube Material Low Extractable Borosilicate Glass
- Pestle Material PTFE/Low Extractable Borosilicate Glass
- Tube Length 49 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 358133
- Zoro # G5910012
- Country of Origin Mexico
- Category Homogenizers & Ultrasonic Processors
Dimensions
Size | 1 mL |
Tube Dia. | 11 mm |
Tube Length | 49 mm |
Pestle Length | 130 mm |
Details
Item | Tapered Tissue Grinder |
Tube Material | Low Extractable Borosilicate Glass |
Pestle Material | PTFE/Low Extractable Borosilicate Glass |
Capacity | 1 mL |
Description
1 mL Tissue Grinder, Tapered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART LYO 4 Color Sfty Lbld Wash Bottle, PK4 (F11716-0009)
- KIMBLE CHASE Test Tube, Plain Ends, 23mL Cap, PK1000 (73500-16150)
- CHEMGLASS Volumetric Flask, 500mL (CG-1615-500)
- MICROLIT Motorized E-Burette, 50ml (TIC-50)
- WHEATON Potter-Elvehjen Tissue Grinder, 30mL, PK2 (357989)
- SPX / APV Homogenizer Poppet Valve (J035853)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Glass, 2.5 g/cc, 454 gm (9832)
- BIOSPEC PRODUCTS Bead Beater, Small Stainless Steel Chamber, 50ml (141816)
- SPX / APV Homogenizer Hva Oil 2 Gal Pail (J811802)
- SPX Spring Discharge Valve (J039406)
- BIOSPEC PRODUCTS Disruption Beads for Bacteria, 0.1mm, Glass, 2.5 g/cc, 454 gm (9830)
- Wheaton Homogenizers & Ultrasonic Processors