Shop All Lab Needles & Syringes
Wheaton
Syringe, Luer Lock Metal, Dosys 155, 50mL
Mfr # W851016
Zoro # G6596737
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Luer Lock Metal, Dosys 155
- Material Borosilicate Glass
- Capacity 50 mL
- Body Material Borosilicate Glass
- Features Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W851016
- Zoro # G6596737
- Country of Origin Switzerland
- Category Lab Needles & Syringes
Details
Item | Syringe |
Type | Luer Lock Metal, Dosys 155 |
Material | Borosilicate Glass |
Capacity | 50 mL |
Body Material | Borosilicate Glass |
Features | Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F |
Includes Graduations | Yes |
Syringe Type | Luer Lock |
Maximum Graduation - Metric | 50 mL |
Reusable | Reusable |
Minimum Graduation - Metric | 1 mL |
Capacity - English | 1.69 fl oz |
Graduation Increments - Metric | 2 mL |
Capacity - Metric | 50 mL |
Barrel Material | Borosilicate Glass |
Description
50 mL Syringe, Luer Lock Metal,Dosys 155
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Tube, 50mL, Foam Rack, PK300 (229422)
- HENKE-JECT Disp Syringe, Luer Slip, 10 mL, PK100 (5100.000V0)
- INSTOCK Bookend Bracket, Steel, 1-1/2" W, 12" D (GRFTB-14GA-12R-E)
- OHAUS Ohaus Pioneer Precision Balance, LCD (PX623)
- WHEATON Ring Handle, Without Luer Lock, 2mL (W852002)
- WHEATON Syringe, Luer, Dosys 155, 1mL, PK3 (W851000)
- WHEATON Syringe, Luer, Dosys 155, 10mL, PK3 (W851004)
- CORNING Combi-Syringes, Sterile, 2.5ml, 100/PK (133520)
- SYNTHWARE GLASS SYRINGE (FOR LAB USE ONLY), CAPACITY: 20mL (S371205)
- FORTUNA Reusable Glass Syringe, Glass Luer, 10 mL (7.102-37)
- CHEMGLASS Syringe, 1mL, PK100 (CG-3080-01)
- Wheaton Lab Needles & Syringes