Shop All Lab Needles & Syringes
Wheaton
Syringe, Luer Lock Metal, 2mL, PK3
Mfr # W851010
Zoro # G6671926
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Luer Lock Metal, Dosys 155
- Capacity 2 mL
- Material Borosilicate Glass
- Body Material Borosilicate Glass
- Features Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # W851010
- Zoro # G6671926
- Country of Origin Switzerland
- Category Lab Needles & Syringes
Details
Item | Syringe |
Type | Luer Lock Metal, Dosys 155 |
Capacity | 2 mL |
Material | Borosilicate Glass |
Body Material | Borosilicate Glass |
Features | Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F |
Includes Graduations | Yes |
Barrel Material | Borosilicate Glass |
Capacity - English | 0.067 fl oz |
Capacity - Metric | 2 mL |
Syringe Type | Luer Lock |
Graduation Increments - Metric | 0.1 mL |
Minimum Graduation - Metric | 0.5 mL |
Maximum Graduation - Metric | 2 mL |
Reusable | Reusable |
Description
2 mL Syringe, Luer Lock Metal, Dosys 155
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Test Sieve Cover, SS (CS12)
- KIMBLE CHASE Graduated Cylinder, 460mm H, 1000mL, PK2 (20026-1000)
- ZYMO RESEARCH ZymoScript One-Step RT-qPCR Kit (ZR3014)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAL7)
- WHEATON Syringe, Luer, Dosys 155, 1mL, PK3 (W851000)
- WHEATON Syringe, Luer, Dosys 155, 10mL, PK3 (W851004)
- WHEATON Ring Handle, Without Luer Lock, 2mL (W852002)
- WHEATON Syringe, Luer Lock Metal, Dosys 155, 50mL (W851016)
- CHEMGLASS Syringe, 1mL, PK100 (CG-3080-01)
- NICHIRYO AMERICA Plastic Syringes, Non-Sterile, 0.5ml, 100/PK (256100)
- CHEMGLASS Needle, 12 In, 18 Guage (CG-3075-41)
- Wheaton Lab Needles & Syringes