Shop All Lab Needles & Syringes
Wheaton
Syringe, Luer Lock Metal, 20mL, PK2
Mfr # W851014
Zoro # G6940123
product price: $69.45
/pk 2, $34.73/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Luer Lock Metal, Dosys 155
- Capacity 20 mL
- Material Borosilicate Glass
- Body Material Borosilicate Glass
- Features Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W851014
- Zoro # G6940123
- Country of Origin Switzerland
- Category Lab Needles & Syringes
Details
Item | Syringe |
Type | Luer Lock Metal, Dosys 155 |
Capacity | 20 mL |
Material | Borosilicate Glass |
Body Material | Borosilicate Glass |
Features | Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F |
Syringe Type | Luer Lock |
Capacity - English | 0.67 fl oz |
Minimum Graduation - Metric | 1 mL |
Capacity - Metric | 20 mL |
Includes Graduations | Yes |
Reusable | Reusable |
Maximum Graduation - Metric | 20 mL |
Graduation Increments - Metric | 1 mL |
Barrel Material | Borosilicate Glass |
Description
20 mL Syringe, Luer Lock Metal,Dosys 155
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON PUL CHAN SCKT PRCLN 1PK (29816-00C)
- TRICORBRAUN 58-400 White P/P Continuous Thread Closure, Pressure Seal (008846)
- DYNALON Dispensing Bottle, 144mm H, 60 mm Dia, PK12 (605065-0080)
- ZORO SELECT Beaker, 4 L (BG1000-4000)
- WHEATON Syringe, Luer Lock Metal, Dosys 155, 50mL (W851016)
- WHEATON Ring Handle, Without Luer Lock, 2mL (W852002)
- WHEATON Syringe, Luer, Dosys 155, 1mL, PK3 (W851000)
- WHEATON Syringe, Luer, Dosys 155, 10mL, PK3 (W851004)
- FIFTHPULSE 50ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100668)
- NOSHOK Block and Bleed Carbon Steel Needle Valv (2070-EMFC)
- AIR-TITE Syringe, Bulk, 5mL Luer Slip, PK100 (MSB5-100)
- Wheaton Lab Needles & Syringes