Shop All Lab Needles & Syringes
Wheaton
Syringe, Luer Lock Metal, 1mL, PK3
Mfr # W851008
Zoro # G6975726
product price: $53.19
/pk 3, $17.73/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Luer Lock Metal, Dosys 155
- Capacity 1 mL
- Material Borosilicate Glass
- Body Material Borosilicate Glass
- Features Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W851008
- Zoro # G6975726
- Country of Origin Switzerland
- Category Lab Needles & Syringes
Details
Item | Syringe |
Type | Luer Lock Metal, Dosys 155 |
Capacity | 1 mL |
Material | Borosilicate Glass |
Body Material | Borosilicate Glass |
Features | Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F |
Capacity - Metric | 1 mL |
Reusable | Reusable |
Includes Graduations | Yes |
Graduation Increments - Metric | 0.05 mL |
Capacity - English | 0.033 fl oz |
Barrel Material | Borosilicate Glass |
Syringe Type | Luer Lock |
Minimum Graduation - Metric | 0.1 mL |
Maximum Graduation - Metric | 1 mL |
Description
1 mL Syringe, Luer Lock Metal, Dosys 155
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Ear/Ulcer Bulb Syringe, Strile, 3 oz., PK50 (4173)
- BARNSTEAD Organic Free Pressurized Cartridge ONLY (D5021)
- UVP FACE SHIELD, UV BLOCKING (98-0002-04)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAL7)
- WHEATON Ring Handle, Without Luer Lock, 2mL (W852002)
- WHEATON Syringe, Luer Lock Metal, Dosys 155, 50mL (W851016)
- WHEATON Syringe, Luer, Dosys 155, 10mL, PK3 (W851004)
- WHEATON Syringe, Luer, Dosys 155, 1mL, PK3 (W851000)
- FORTUNA Glass Syringe, Metal Luer Lock, 20 mL (7.140-41)
- HENKE-JECT Disp Syringe, Luer Slip, 10 mL, PK100 (5100.000V0)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 5uL, PK100 (3920)
- Wheaton Lab Utensils