Shop All Lab Needles & Syringes
Wheaton
Syringe, Luer Lock Metal, 10mL, PK3
Mfr # W851012
Zoro # G6950124
product price: $71.29
/pk 3, $23.76/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Luer Lock Metal, Dosys 155
- Capacity 10 mL
- Material Borosilicate Glass
- Body Material Borosilicate Glass
- Features Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W851012
- Zoro # G6950124
- Country of Origin Switzerland
- Category Lab Needles & Syringes
Details
Item | Syringe |
Type | Luer Lock Metal, Dosys 155 |
Capacity | 10 mL |
Material | Borosilicate Glass |
Body Material | Borosilicate Glass |
Features | Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F |
Barrel Material | Borosilicate Glass |
Reusable | Reusable |
Syringe Type | Luer Lock |
Maximum Graduation - Metric | 10 mL |
Includes Graduations | Yes |
Capacity - Metric | 10 mL |
Minimum Graduation - Metric | 1 mL |
Graduation Increments - Metric | 0.2 mL |
Capacity - English | 0.33 fl oz |
Description
10 mL Syringe, Luer Lock Metal,Dosys 155
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Funnel, 250mL, Clear, 60mm Overall L, PK4 (29049F-250)
- FORTUNA Reusable Glass Syringe, Glass Luer, 2 mL (7.102-27)
- NALGENE Thermo Scientific Nalgene 9 L 2 Gal. T (DS2213-0020)
- HUMBOLDT Digital Static Cone Penetrometer (5DPN9)
- WHEATON Syringe, Luer Lock Metal, Dosys 155, 50mL (W851016)
- WHEATON Syringe, Luer, Dosys 155, 10mL, PK3 (W851004)
- WHEATON Syringe, Luer, Dosys 155, 1mL, PK3 (W851000)
- WHEATON Ring Handle, Without Luer Lock, 2mL (W852002)
- NICHIRYO Hand-Held Dispenser, 1.0-5.04ml (21DG-5)
- FORTUNA Reusable Glass Syringe, Glass Luer, 100 mL (7.102-51)
- UNIVERSAL Moistener, PurplencilTyPurple (UNV56501)
- Wheaton Lab Needles & Syringes