Shop All Lab Needles & Syringes
Wheaton
Syringe, Luer, Dosys 155, 10mL, PK3
Mfr # W851004
Zoro # G6898841
product price: $41.39
/pk 3, $13.80/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Luer, Dosys 155
- Material Borosilicate Glass
- Capacity 10 mL
- Body Material Borosilicate Glass
- Features Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W851004
- Zoro # G6898841
- Country of Origin Switzerland
- Category Lab Needles & Syringes
Details
Item | Syringe |
Type | Luer, Dosys 155 |
Material | Borosilicate Glass |
Capacity | 10 mL |
Body Material | Borosilicate Glass |
Features | Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F |
Graduation Increments - Metric | 0.2 mL |
Maximum Graduation - Metric | 10 mL |
Barrel Material | Borosilicate Glass |
Includes Graduations | Yes |
Capacity - Metric | 10 mL |
Minimum Graduation - Metric | 1 mL |
Syringe Type | Glass Luer |
Reusable | Reusable |
Capacity - English | 0.33 fl oz |
Description
10 ML SYRINGE, LUER, DOSYS 155
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Quantitative Fltr Paper, 9.0cm, 42 G, PK100 (1442-090)
- AQUAPHOENIX SCIENTIFIC Test Kit, Combination, Boiler Water (BWTK100)
- BENCHMARK SCIENTIFIC 3D Rocker, 12Inx12In, Platform, Flat mat (B3D1308)
- TRICORBRAUN 375 ml Glass Long Neck Jersey Bottle 18.5 mm Bar Top Neck Finish (145473)
- WHEATON Syringe, Luer Lock Metal, Dosys 155, 50mL (W851016)
- WHEATON Ring Handle, Without Luer Lock, 2mL (W852002)
- WHEATON Syringe, Luer, Dosys 155, 1mL, PK3 (W851000)
- FIFTHPULSE 50ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100668)
- FORTUNA Glass Syringe, Metal Luer Lock, 100 mL (7.140-51)
- MEDEGEN MEDICAL PRODUCTS Piston Syringe, Sterile, PK50 (4091)
- FIFTHPULSE 1ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100663)
- Wheaton Lab Needles & Syringes