Shop All Caps
Wheaton
Straight Plug Stopper, Gray, PK1000
Mfr # W224100-173
Zoro # G9186871
product price: $296.99
/pk 1000, $0.30/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Chlorobutyl
- Liner None
- Color Gray
- Neck Size 20 mm
- Liner Material None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Neck Size | 20 mm |
Details
Material of Construction | Chlorobutyl |
Item | Stopper |
Liner | None |
Color | Gray |
Liner Material | None |
Autoclavable | Yes |
Product Type | Stopper |
For Labware Type | Vials |
Material | Chlorobutyl |
Description
Stopper, Neck Size 20 mm, Material Chlorobutyl, Product Type Stopper, Color Gray, Autoclavable Yes, Special Features Not Applicable, For Labware Type Vials, Liner Material None, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Rock And Mineral Collection, 20 Specimen (UNROCMIN20)
- KENYON Steel Tile Probe, 48", 1/2" Shaft (85462)
- LAB SAFETY SUPPLY 10mL Pipet, Individually Wrap/Bag, PK200 (11L808)
- DYNALON CONTNR SPCMN 32 OZ HDPE TRNSLC, PK100 (453615)
- WHEATON Crimper, Vial Sz 20 mm (W225820)
- WHEATON Dropper Tip Cap, PK100 (242521-01)
- WHEATON Dropper Tip Cap, PK100 (242520)
- WHEATON Seal, Aluminum, Natural, PK1000 (224178-01)
- WHEATON Seal, Aluminum, Natural, PK1000 (224192-01)
- WHEATON GL18 Solid Top Red PBT Screw Caps, PK 10 (292401108)
- ZORO SELECT Stopper, 25mm, Black, PK28 (RST4-S)
- Wheaton Labware