Shop All Microscope Slide Staining Jars
Wheaton
Staining Jar with Lid, Cap. 16 Slides, PK6
Mfr # 900630
Zoro # G9186506
product price: $216.99
/pk 6, $36.17/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Height 76 mm
- Width 25 mm
- For Use With 3 x 1 in (75 x 25 mm) Slides
- Application Histology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 900630
- Zoro # G9186506
- Country of Origin Czechia
- Category Microscope Slide Staining Jars
Dimensions
Height | 76 mm |
Width | 25 mm |
Depth | 75 mm |
Size | 76 L x 25 W x 75 Dmm |
Details
Material | Glass |
For Use With | 3 x 1 in (75 x 25 mm) Slides |
Item | Staining Dish |
Application | Histology |
Color | Clear |
Capacity | 16 Slides |
Product Type | Coplin Jar with Cap |
Description
Staining Dish, Material Glass, Product Type Coplin Jar with Cap, Capacity 16 Slides, Width 25 mm, Application Histology, Depth 75 mm, Height 76 mm, Color Clear, For Use With 3 x 1 in (75 x 25 mm) Slides, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Dispersion Blade (A164)
- GLOBE SCIENTIFIC Filter Pipette Tip, 1 - 100uL, Certified, Universal, Low Retention, 54mm, Natural, Sterile, 960/Pack (150815)
- SP SCIENCEWARE Glovebox, 13 L x 27 W x 22 In (H50028-2001)
- AMSCOPE 3.5X-45X Binocular Stereo Boom Microscope, Ring Light (SM-4BX-FRL)
- WHEATON Staining Dish w/Cover, Cap. 50 Slides, PK3 (900403)
- WHEATON Staining Dish w/Cover, Cap. 20 Slides, PK3 (900203)
- WHEATON Staining Dish w/Cover and Slide Rack, PK6 (900400)
- HEATHROW SCIENTIFIC Slide Staining Tray, Disposable, Black (HS15951A)
- AMSCOPE Bacteria Stain Kit of Five Chemicals for Preparing Microscope Slides (SK-5)
- AMSCOPE Introduction to Microbiology Bacterial Growth and Staining Kit (SK-104)
- AMSCOPE Spore Stain Kit of Five Chemicals for Preparing Microscope Slides (SK-5S)
- Wheaton Microscope Slide Staining Jars